Shop All Hand Soap & Lotion Dispensers
Alpine Industries
Automatic Liquid Spray Hand Sanitizer/Soap Dispenser, 1200mL, White
Mfr # 430-S
Zoro # G8283724
product price: $21.19
/ea
Sold in multiples of 2 for $42.38
$42.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS
- Color White
- Height 11
- Width 4.5
- Depth 6.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alpine Industries
- MFR # 430-S
- Zoro # G8283724
- UPC # 810012676298
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 11 |
Width | 4.5 |
Depth | 6.1 |
Details
Material | ABS |
Color | White |
Weight | 2.2 |
Description
Working with most Liquid Hand Sanitizer or Liquid Soap, this Alpine Industries Automatic Hands-Free Liquid Hand Sanitizer/Soap Dispenser with Floor Stand is ideal for use in offices, schools, warehouses, food service facilities, manufacturing, hospitals and much more. The stand elevates the 1200 mL dispenser to the perfect height for your guests, so they can easily sanitize their hands on-the-go. It's also ADA compliant in force and one-handed operation, making it accessible to people with disabilities. Made with durable ABS plastic construction that is resistant to chemicals, heat and impact, this product is made to provide long-lasting strength and use, ideal for high-traffic areas such as restrooms, kitchens, break rooms and lunchrooms. Top dispensing technology reduces risk of leaking valves. Automatic, hands free operation for improved hand hygiene. Quiet, powerful battery-operated dispenser uses four C batteries (not included) for longer life. High 1200mL capacity dispenser helps reduce maintenance. Equipped with a site window so you can easily monitor the soap level refill when needed. Dispenser is equipped with lock and key.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Stripping Pad, Black, Size 20", Round, PK5 (402W04)
- UNGER Washing Pad, Microfiber, 11-1/2"L (PHW20)
- KOHLER Parallel Pivoting Toilet Paper Holder (23528-CP)
- TOUGH GUY 23 13/32 in Sweep Face Broom Head, Stiff, Synthetic, Yellow (48LZ31)
- ALPINE INDUSTRIES Automatic Hands-Free Transparent Gel Hand Sanitizer/Liquid Soap Dispenser, 700 mL, Black, with Stand (ALP432-1-BLK-S)
- ALPINE INDUSTRIES Automatic Liquid/Gel Hand Sanitizer/Soap Dispenser, 1200 mL, White (430-L)
- ALPINE INDUSTRIES Automatic Hands-Free Liquid/Gel Hand Sanitizer/Soap Dispenser with Floor Stand, 1200 mL, Black (ALP430-L-S-BLK)
- ALPINE INDUSTRIES Automatic Gel Hand Sanitizer/Soap Dispenser, 1100mL, White (431-L)
- ALPINE INDUSTRIES Automatic Foam Hand Sanitizer/Soap Dispenser, Drip Tray, 1200 mL, White (430-F-T)
- ALPINE INDUSTRIES Universal Hand Sanitizer and Soap Dispenser Stand (430-STAND-BLK)
- RUBBERMAID COMMERCIAL Hand Soap, Antibacterial, Auto Dispenser Refill, 1600ml, , WE, PK 4 (RCP2018581)
- Alpine Industries Hand Soap & Lotion Dispensers