Shop All Hand Soap & Lotion Dispensers
Alpine Industries
Automatic Foam Hand Sanitizer/Soap Dispenser, Drip Tray, 1200 mL, White
Mfr # 430-F-T
Zoro # G6760538
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS
- Color White
- Height 11
- Width 4.5
- Depth 6.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpine Industries
- MFR # 430-F-T
- Zoro # G6760538
- UPC # 810012676113
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 11 |
Width | 4.5 |
Depth | 6.1 |
Details
Material | ABS |
Color | White |
Weight | 2.2 |
Description
Automatic Hands-Free Foam Hand Sanitizer/Soap Dispenser with Drip Tray, 1200 mL, White
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Meter Mist Ultra Dispenser (689801)
- CLOROX Automatic Toilet Bowl Cleaner, 3.5 oz Tablet, PK6 (CLO 30024)
- RUBBERMAID COMMERCIAL Invader Wet Mop Fiberglass Handle, Gray (RCPH14600GY)
- OSBORN 13-11/16" Curved Handle Economy Scratch, 0008310100, Hardwood (0008310100)
- ALPINE INDUSTRIES Automatic Hands-Free Liquid/Gel Hand Sanitizer/Soap Dispenser with Drip Tray, 1200 mL, Black (ALP430-L-T-BLK)
- ALPINE INDUSTRIES Foam Hand Sanitizer/Soap Dispenser, Floor Stand, 1200 mL, White (430-F-S)
- ALPINE INDUSTRIES Automatic Liquid/Gel Hand Sanitizer/Soap Dispenser, 1200 mL, White (430-L)
- ALPINE INDUSTRIES 423-424-K Soap Dispenser Key - 18 Keys (ALP423-424-K-18pk)
- ALPINE INDUSTRIES Soap & Hand Sanitizer Dispenser, Surface Mounted, 800 ml Capacity, Gray (425-GRY)
- ALPINE INDUSTRIES Automatic Gel Hand Sanitizer/Soap Dispenser, 1100mL, White (431-L)
- PURELL TFX 1200mL Hand Sanitizer Dispenser, Touch-Free, Metallic (2790-12-EEU00)
- Alpine Industries Hand Soap & Lotion Dispensers