Shop All Hand Soap & Lotion Dispensers
This Product is Discontinued
Alpine Industries
Automatic Foam Hand Sanitizer/Soap Dispenser, 1200 mL, White (Discontinued)
Mfr # 430-F
Zoro # G6760513
This Product is Discontinued
Key Features
- Material ABS
- Color White
- Height 11
- Width 4.5
- Depth 6.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alpine Industries
- MFR # 430-F
- Zoro # G6760513
- UPC # 810012676090
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 11 |
Width | 4.5 |
Depth | 6.1 |
Details
Material | ABS |
Color | White |
Weight | 2.2 |
Description
Automatic Hands-Free Foam Hand Sanitizer/Soap Dispenser, 1200 mL, White
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.