Shop All Hand Soap & Lotion Dispensers
Alpine Industries
Auto Transparent Gel Hand Sanitizer/Liquid Soap Dispenser, 700mL, Black
Mfr # 432-1-BLK
Zoro # G8283660
original price:
$32.54
15% off
new price: $27.45
/ea
$27.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS
- Color Black
- Height 6.6
- Width 4
- Depth 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alpine Industries
- MFR # 432-1-BLK
- Zoro # G8283660
- UPC # 810012676342
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 6.6 |
Width | 4 |
Depth | 4 |
Details
Material | ABS |
Color | Black |
Weight | 1.5 |
Description
Working with most Gel Hand Sanitizer or Liquid Soap, this Automatic Hands-Free Transparent Gel Hand Sanitizer/ Liquid Soap Dispenser, 700 mL, BLACK Dispenser is ideal for use in offices, schools, warehouses, food service facilities, manufacturing, hospitals and much more. It's also ADA compliant in force and hands-free operation, making it
accessible to people with disabilities. Small and compact, this is a durable solution to keeping germs at bay, with a simple and user friendly installation.
accessible to people with disabilities. Small and compact, this is a durable solution to keeping germs at bay, with a simple and user friendly installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Micro Clean"g Kit (61HW24)
- ZEP Degreaser, 5 Gal Pail, Liquid, Orange (75035)
- TECHSPRAY 3/8 in W Utility Brush, Medium, 4 1/2 in L Handle, 1/2 in L Brush, Brown, Steel, 4 1/2 in L Overall (2032-1)
- BRUSH RESEARCH MANUFACTURING B46B Shoe Handle Scratch Brush, .006 Brass, 4X16, 1" Trim, 10.25" OAL (B46B)
- ALPINE INDUSTRIES Automatic Liquid Spray Hand Sanitizer/Soap Dispenser, 1200mL, White (430-S)
- ALPINE INDUSTRIES Universal Hand Sanitizer and Soap Dispenser Stand (430-STAND-BLK)
- ALPINE INDUSTRIES Automatic Gel Hand Sanitizer/Soap Dispenser, 1100mL, White (431-L)
- ALPINE INDUSTRIES Automatic Hands-Free Liquid/Gel Hand Sanitizer/Soap Dispenser with Floor Stand, 1200 mL, Black (ALP430-L-S-BLK)
- ALPINE INDUSTRIES Automatic Liquid/Gel Hand Sanitizer/Soap Dispenser, 1200 mL, White (430-L)
- ALPINE INDUSTRIES Elbow Press Liquid/Gel Hand Sanitizer/Soap Dispenser, 1000mL, PK2 (4322)
- HLS COMMERCIAL Wall Mount Sensor Sanitizer Dispenser (HLSSDW01)
- Alpine Industries Hand Soap & Lotion Dispensers