Shop All Mops
Alpine Industries
Alpine Industries ALP434-48-1 48 in. Cotton Dust & Dry Mop Replacement Head
Mfr # ALP434-48-1
Zoro # G103933721
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alpine Industries
- MFR # ALP434-48-1
- Zoro # G103933721
- UPC # 810012673433
- Country of Origin China
- Category Mops
Description
Cotton Dust & Dry Mop Replacement Head
The Alpine Inudstries Cotton Dust/Dry Mop replacement heads. These are the perfect partner for Alpine Industries Dust/Dry mops. These are top quality industry standard mop replacements that will be an efficient and effective cleaner and will work wonders on all types of surface areas: be it wooden floors, kitchens, restaurants, bathrooms, garages and more.
Features- Wide cleaning path: large enough to clean aisles and warehouses, maneuvers easily under and around obstacles
- Absorbent cotton yarn that's perfect for damp mopping and dry sweeping
- Cleans on multiple surfaces all industrial and commercial floors
- Microfiber looped yarn material traps all kinds of dirt and debris
- Maneuvers easily under and around obstacles
- Size: 48 in.
- Assembly Required: No
- Dimension: 0.40" H x 48" W x 7.1" D
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYKKER Handy Sleeve Complete 10 Inch (MP-HS-S10)
- ECO GREEN Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 600 ft, Kraft, 12 PK (EK6016)
- OX TOOLS Pro Counter Duster 8", Horsehair/Poly Mix (OX-P061908)
- TOUGH GUY 20-1/2 in String Wet Mop, 32 oz Dry Wt, Screw On Connection, Cut-End, Beige, Polyester/Rayon (16W228)
- ALPINE INDUSTRIES 1in Head and Tail Bands Loop End 16oz Cotton Mop Head, Red, 3PK (ALP301-01-1R-3PK)
- ALPINE INDUSTRIES 5in Head and Tail Bands Blue Loop End 32oz Cotton Mop Head, Blue (ALP302-03-5B)
- ALPINE INDUSTRIES 1in Band Cut End 32oz Cotton Mop Head, 2PK (ALP300-03-1W-2PK)
- ALPINE INDUSTRIES 1in Head and Tail Bands Blue Loop End 24oz Cotton Mop Head, Green, 2PK (ALP302-02-1G-2PK)
- ALPINE INDUSTRIES 5in Head and Tail Bands Blue Loop End 32oz Cotton Mop Head, Blue, 2PK (ALP302-03-5B-2PK)
- ALPINE INDUSTRIES 1in Head and Tail Bands Blue Loop End 16oz Cotton Mop Head, Red, 3PK (ALP302-01-1R-3PK)
- LIBMAN Libman 3021 Gator Mop Refill (1521038)
- Alpine Industries Mops