Shop All Mops
Alpine Industries
Alpine Industries ALP434-24-1 24 in. Cotton Dust & Dry Mop Replacement Head
Mfr # ALP434-24-1
Zoro # G103933677
product price: $31.45
/ea
$31.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alpine Industries
- MFR # ALP434-24-1
- Zoro # G103933677
- UPC # 810012673396
- Country of Origin China
- Category Mops
Description
Cotton Dust & Dry Mop Replacement Head
The Alpine Inudstries Cotton Dust/Dry Mop replacement heads. These are the perfect partner for Alpine Industries Dust/Dry mops. These are top quality industry standard mop replacements that will be an efficient and effective cleaner and will work wonders on all types of surface areas: be it wooden floors, kitchens, restaurants, bathrooms, garages and more.
Features- Wide cleaning path: large enough to clean aisles and warehouses
- Absorbent cotton yarn that’s perfect for damp mopping and dry sweeping
- Cleans on multiple surfaces all industrial and commercial floors
- Maneuvers easily under and around obstacles
- Size: 24 in.
- Assembly Required: No
- Dimension: 0.40" H x 24" W x 7.1" D
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIFFER Swiffer Duster Refills (41767)
- DIVERSEY Floor Stripper, Size 5 gal. (95386176)
- IMPACT PRODUCTS Clear Vue Soap Dispenser 46 oz White (9346-EA)
- TOUGH GUY 29 in Sweep Face Broom Head, Soft, Blue (12L010)
- ALPINE INDUSTRIES 1in Head and Tail Bands Loop End 16oz Cotton Mop Head, Red, 3PK (ALP301-01-1R-3PK)
- ALPINE INDUSTRIES 1in Band Cut End 32oz Cotton Mop Head, 2PK (ALP300-03-1W-2PK)
- ALPINE INDUSTRIES 1in Head and Tail Bands Blue Loop End 16oz Cotton Mop Head, Red, 3PK (ALP302-01-1R-3PK)
- ALPINE INDUSTRIES 5in Head and Tail Bands Blue Loop End 32oz Cotton Mop Head, Blue (ALP302-03-5B)
- ALPINE INDUSTRIES 5in Head and Tail Bands Blue Loop End 24oz Cotton Mop Head, Green (ALP302-02-5G)
- ALPINE INDUSTRIES 1in Head and Tail Bands Blue Loop End 24oz Cotton Mop Head, Green, 2PK (ALP302-02-1G-2PK)
- GENUINE JOE Wide Mop Head, Blue, PK12, GJOSBL5BCT (GJOSBL5BCT)
- Alpine Industries Floor Mops, Buckets & Wringers