5in Band Cut End 24oz Cotton Mop Head
Mfr # ALP300-02-5W
Zoro # G510083620
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alpine Industries
- MFR # ALP300-02-5W
- Zoro # G510083620
- UPC # 810071530845
- Country of Origin China
- Category Mops
Description
When looking for a mop head, you want to be reassured you are getting the most bang for your buck. Our White, Cut-End, 24 oz. Mop Head with a 5 Headband is the product that checks off both quality and cost-efficiency. Their versatility allows them to be used in all industries, from hotels and hospitals to schools and restaurants. Our superior blended mop heads 24-ounce absorption capabilities and extended coverage will make cleaning fast and easy. The Cut End 24-ounce Mop Head - 5 White Headband will not only improve your workflow but also save you time. When you pair our mops with one of our quick change or jaw handles, you can swiftly release, change your mop head, and continue with your tasks in no time. The saved time allow you to allocate time to other tasks or even clock out a little early. When using our Cut-End, 24 oz. Mop Head with a 5 Headband, we encourage you to fully ring it out in our Mop Bucket with Down Press Wringer to ensure its longevity. When you're ready for a new mop head, it's as simple as tossing your old one in the trash can and grabbing a fresh clean one. We've ensured that these mop heads are very economical so that you can replace them as frequently as needed without taking a toll on your budget. Whatever benefits our mop heads will bring, you can be assured you're receiving a fair price along with a top-quality item.
- •Use: Ideal for general purpose cleaning or one-time use.
- •Time-Saver: Reduces your cleaning time with its ample spread.
- •Mop Head: The cut-end mop increases absorbency and is budget-friendly.
- •Versatile: Can be utilized by janitors, hotels, restaurants, schools, hospitals, and so much more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Vacuum Bag, Wet/Dry, Fleece Filter, 5 PK (31345062010)
- TOUGH GUY TOUGH GUY Yellow 24" Floor Squeegee (1EUA9)
- RUBBERMAID COMMERCIAL Disinfecting Pail, 5 qt, Red (1857375)
- MEDEGEN MEDICAL PRODUCTS Laundry Bag, 40x46", 1.2mL, Blue, PK100 (51-40)
- ALPINE INDUSTRIES 1in Head and Tail Bands Blue Loop End 16oz Cotton Mop Head, Red, 3PK (ALP302-01-1R-3PK)
- ALPINE INDUSTRIES 5in Head and Tail Bands Blue Loop End 32oz Cotton Mop Head, Blue (ALP302-03-5B)
- ALPINE INDUSTRIES 1in Band Cut End 32oz Cotton Mop Head, 2PK (ALP300-03-1W-2PK)
- ALPINE INDUSTRIES 1in Head and Tail Bands Loop End 16oz Cotton Mop Head, Red, 3PK (ALP301-01-1R-3PK)
- ALPINE INDUSTRIES 5in Head and Tail Bands Blue Loop End 32oz Cotton Mop Head, Blue, 2PK (ALP302-03-5B-2PK)
- ALPINE INDUSTRIES 1in Head and Tail Bands Blue Loop End 24oz Cotton Mop Head, Green, 2PK (ALP302-02-1G-2PK)
- MONARCH 18 in L Scrubbing Mop, Blue Grey, Microfiber, PK120 (M400018-G/B)
- Alpine Industries Mops