Shop All Trash Cans
Alpine Industries
50 gal Trash Can, Silver, Stainless Steel
Mfr # 475-50
Zoro # G5982874
Free Shipping & Returns
$563.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trash Container Capacity 50 gal
- Color Silver
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpine Industries
- MFR # 475-50
- Zoro # G5982874
- Country of Origin China
- Category Trash Cans
Details
Trash Container Capacity | 50 gal |
Color | Silver |
Material | Stainless Steel |
Item | Trash Can |
Description
The Alpine Industries 50 Gal. Stainless steel commercial indoor trash can features both heavy-duty material and aesthetic appeal. Able to hold up to 50 Gal. in waste capacity. This is an essential item to have for high traffic facility management. Designed with an open top for quick and easy trash disposal on-the-go. The top conceals trash bags giving it a neat and professional appearance. Easy to lift off lid for simple baggage removal and replacement. Constructed of stainless steel, it is easy to clean and antimicrobial. Made for indoor use only.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRUCTRON Industrial Broom, 28", 3 Rows, 60" Handle (83728)
- STANLEY Universal Gupler Nozzle, 1-1/4 " (13-1588)
- ZEP Degreaser, 55 Gal Drum, Liquid, Orange (75085)
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 18 oz Dry Wt, Slide On Connection, Looped-End, Red, Cotton/Synthetic (FGD21306RD00)
- ALPINE INDUSTRIES Outdoor Metal Waste Receptacle - 38 Gallon Black (ALP479-38)
- ALPINE INDUSTRIES 23 Gallon Gray Slim Trash Can (ALP477-GRY )
- ALPINE INDUSTRIES 40 gal Trash Can, Gray, Rolled Plate/Stone (ALP472-40-GRYS)
- ALPINE INDUSTRIES 32 gal Trash Can, Cedar, Steel + Plastic wood (ALP4400-01-CD-RB)
- ALPINE INDUSTRIES 27 Gallon Stainless Steel Trash Can (ALP475-27)
- ALPINE INDUSTRIES 23 Gallon Black Slim Trash Can (ALP477-BLK )
- RUBBERMAID 50 Gal. Black Wheeled Trash Can with Lid (FG285100BLA)
- Alpine Industries Trash Cans