Shop All Trash Cans
Alpine Industries
40 gal Trash Can, Gray, Rolled Plate/Stone
Mfr # ALP471-40-GRYS
Zoro # G408630288
product price: $724.99
/ea
Free Shipping & Returns
$724.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trash Container Capacity 40 gal
- Color Gray
- Material Rolled Plate/Stone
- Height 41.33 in
- Width 21.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alpine Industries
- MFR # ALP471-40-GRYS
- Zoro # G408630288
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 41.33 in |
Width | 21.06 in |
Depth | 21.06 in |
Details
Trash Container Capacity | 40 gal |
Color | Gray |
Material | Rolled Plate/Stone |
Item | Trash Can |
Description
Weather Commercial Outdoor Trash Can with Ashtray, Grey Stone Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Microfiber Cloth Wipe 16" x 16", Blue, 24PK (1820583)
- ACTIVEAIRE ActiveAire Urinal Screen, Castle Breeze Blue, PK 12 (GPC48270)
- ZEP Floor Cleaner, Liquid, 20 gal., Drum (126950)
- SCRUB DADDY Sponge Daddy 3PK Sponge (SPDDY3X5)
- ALPINE INDUSTRIES 23 Gallon Black Slim Trash Can (ALP477-BLK )
- ALPINE INDUSTRIES Stainless Steel Recessed Waste Receptacle (ALP493)
- ALPINE INDUSTRIES Open Trash Can, Stainless Steel, 6 L / 1.6 Gal (ALP470-6L-2pk)
- ALPINE INDUSTRIES 38 gal Trash Can, Green, Galvanized Steel (ALP479-38-1-GRN)
- ALPINE INDUSTRIES All-Weather Outdoor Trash Kays, PK6 (ALP471-40-KEY-6pk)
- ALPINE INDUSTRIES 40 Gal. All-Weather Outdoor Commercial Trash Can with Lid (471-40-SIL)
- RUBBERMAID COMMERCIAL 20 gal Round Trash Can, Gray, Open Top, Plastic (FG262000GRAY)
- Alpine Industries Trash Cans