Shop All Trash Cans
Alpine Industries
38 gal Trash Can, Green, Galvanized Steel
Mfr # ALP479-38-GRN
Zoro # G508630294
Free Shipping & Returns
$609.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 38 gal
- Color Green
- Material Galvanized Steel
- Height 35.98 in
- Width 27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpine Industries
- MFR # ALP479-38-GRN
- Zoro # G508630294
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 35.98 in |
Width | 27 in |
Depth | 27 in |
Details
Trash Container Capacity | 38 gal |
Color | Green |
Material | Galvanized Steel |
Item | Trash Can |
Description
This fully welded durable receptacle has a stainless steel body that is reinforced with circular bands and rolled edges. The Alpine Industries Outdoor Metal Waste Receptacle is a 38 Gallon force to reckon with: expertly crafted to endure any climate, and coated with polyester powder finish to deter graffiti and vandalism.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOP-VAC Vacuum Filter, Paper, Reusable (9030733)
- BRUSKE PRODUCTS Brush, Black, Medium, Steel, Bolt-On, 23 in., Medium, Black (2154-CS)
- J & D MFG Heavy Duty Kick Away Boot Brush (KAHD1)
- TOUGH GUY 30 in Sweep Face Broom Head, Soft/Stiff Combination, Black (12L011)
- ALPINE INDUSTRIES All-Weather Outdoor Trash Kays, PK6 (ALP471-40-KEY-6pk)
- ALPINE INDUSTRIES 40 Gal. All-Weather Outdoor Commercial Trash Can with Lid (471-40-SIL)
- ALPINE INDUSTRIES Open Trash Can, Stainless Steel, 6 L / 1.6 Gal (ALP470-6L-2pk)
- ALPINE INDUSTRIES 32 gal Trash Can, Grey, Steel + Plastic wood (ALP4400-01-GRY)
- ALPINE INDUSTRIES 40 gal Trash Can, Cedar, Steel + Plastic wood (ALP471-40-WD-CD)
- ALPINE INDUSTRIES 38 gal Trash Can, Green, Galvanized Steel (ALP479-38-1-GRN)
- HAPCO-ELMAR 8 qt Rectangular Trash Can, Blue (R4000BLUE)
- Alpine Industries Trash Cans