Shop All Trash Cans
Alpine Industries
32 gal Trash Can, Grey, Steel + Plastic wood
Mfr # ALP4400-01-GRY
Zoro # G008630312
product price: $459.99
/ea
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trash Container Capacity 32 gal
- Material Steel + Plastic wood
- Height 33.86 in
- Width 20 in
- Depth 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alpine Industries
- MFR # ALP4400-01-GRY
- Zoro # G008630312
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 33.86 in |
Width | 20 in |
Depth | 20 in |
Details
Trash Container Capacity | 32 gal |
Color | Grey |
Material | Steel + Plastic wood |
Item | Trash Can |
Description
Outfitting your outdoor property with stable waste receptacles is imperative to eliminate litter. Our Round, 32-Gallon Outdoor Trash Container with Cedar Slatted Recycled Panels is the most practical and resilient option. We wanted to design an appealing exterior; thus, our trash container is comprised of recycled plastic cedar slats that add an earthy and natural aesthetic to its surroundings. Its authentic wood appearance makes it ideal for blending into walking trails, parks, recreational fields, and other wooded areas. To guarantee it can handle various types of climates, the steel frame has a weather-resistant powder coating, ensuring its longevity with upholding its quality. Its rather substantially sized holding capacity of 32 gallons will require less emptying by your maintenance staff, helping reduce worker strain. Furthermore, we highly recommend our Rain Bonnet to better support your receptacle to prevent water and snow from flooding the liner. Our receptacles are excellent for parks, resorts, walking trails, recreational fields, outside offices, schools, and so much more. It's a no-brainer to outfit your facilities with our superior trash container with all these fantastic features.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Cleaner/Degreaser, 5 Gal Pail, Liquid, Orange (49NW15)
- VIKAN 3 1/2 in W Bottle Brush, Stiff, 10 1/4 in L Handle, 6 1/2 in L Brush, Black, Plastic (5381909)
- LPS Degreaser, 19 Oz Aerosol Can, Liquid, Clear Colorless (01020)
- HRUBY ORBITAL SYSTEMS MotorScrubber Spray Buffing Pad, Red, 10/Case (MS1064)
- ALPINE INDUSTRIES 32 gal Trash Can, Cedar, Steel + Plastic wood (ALP4400-01-CD)
- ALPINE INDUSTRIES 40 gal Trash Can, Gray, Rolled Plate/Stone (ALP471-40-GRYS)
- ALPINE INDUSTRIES 23 Gallon Gray Slim Trash Can (ALP477-GRY )
- ALPINE INDUSTRIES 40 gal Trash Can, Cedar, Steel + Plastic wood (ALP471-40-WD-CD)
- ALPINE INDUSTRIES 27 Gallon Stainless Steel Trash Can (ALP475-27)
- ALPINE INDUSTRIES 40 Gal. Steel All-Weather Outdoor Commercial Trash Can, Ash Tray Lid (472-40-SIL)
- DETECTO 6 Gallon Step On Trash Can (P-24)
- Alpine Industries Trash Cans