Shop All Trash Cans
Alpine Industries
32 gal Trash Can, Cedar, Steel + Plastic wood
Mfr # ALP4400-01-CD-RB
Zoro # G508630317
product price: $628.99
/ea
Free Shipping & Returns
$628.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trash Container Capacity 32 gal
- Material Steel + Plastic wood
- Height 44 in
- Width 19.69 in
- Depth 19.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alpine Industries
- MFR # ALP4400-01-CD-RB
- Zoro # G508630317
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 44 in |
Width | 19.69 in |
Depth | 19.69 in |
Details
Trash Container Capacity | 32 gal |
Color | Cedar |
Material | Steel + Plastic wood |
Item | Trash Can |
Description
32 Gallon Cedar All-Weather Slatted Wood Style Panel Steel Commercial Outdoor Trash Can Receptacle with Bonnet Lid Outfitting your outdoor property with stable waste receptacles is imperative to eliminate litter. Our Round, 32-Gallon Outdoor Trash Container with Cedar Slatted Recycled Panels is the most practical and resilient option. We wanted to design an appealing exterior; thus, our trash container is comprised of recycled plastic cedar slats that add an earthy and natural aesthetic to its surroundings. Its authentic wood appearance makes it ideal for blending into walking trails, parks, recreational fields, and other wooded areas. To guarantee it can handle various types of climates, the steel frame has a weather-resistant powder coating, ensuring its longevity with upholding its quality. Its rather substantially sized holding capacity of 32 gallons will require less emptying by your maintenance staff, helping reduce worker strain. Furthermore, we highly recommend our Rain Bonnet to better support your receptacle to prevent water and snow from flooding the liner. Our receptacles are excellent for parks, resorts, walking trails, recreational fields, outside offices, schools, and so much more. It's a no-brainer to outfit your facilities with our superior trash container with all these fantastic features.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORCON 10 INCH ROLL TOWELS, 1-PLY, 10in X 800 FT, WHITE, 6PK (W106)
- LIGHT HOUSE BEAUTY 9816A 16 in. Harper Assembled Stiff Synthetic Street Broom (LI574964)
- REMCO 24 in Sweep Face Broom Head, Soft/Stiff Combination, Synthetic, Black (31949)
- SCOTT Essential Single Fold Paper Towels, 1 Ply, 250 Sheets, White, 16 PK (1700)
- ALPINE INDUSTRIES 32 gal Trash Can, Grey, Steel + Plastic wood (ALP4400-01-GRY-RB)
- ALPINE INDUSTRIES 23 Gallon Gray Slim Trash Can (ALP477-GRY )
- ALPINE INDUSTRIES 23 Gallon Black Slim Trash Can (ALP477-BLK )
- ALPINE INDUSTRIES 40 gal Trash Can, Gray, Rolled Plate/Stone (ALP472-40-GRYS)
- ALPINE INDUSTRIES 27 Gallon Stainless Steel Trash Can (ALP475-27)
- ALPINE INDUSTRIES 32 gal Trash Can, Cedar, Steel + Plastic wood (ALP4400-01-CD)
- RUBBERMAID COMMERCIAL 7 gal Rectangular Trash Can, Black, Open Top, Fiberglass (FG254300BLA)
- Alpine Industries Trash Cans