Shop All Recycling Bins
Alpine Industries
28 gal Recycling Bin, Black, Plastic
Mfr # 471-03-BLK
Zoro # G5982524
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Total Capacity 28 gal
- Location Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alpine Industries
- MFR # 471-03-BLK
- Zoro # G5982524
- Country of Origin China
- Category Recycling Bins
Details
Color | Black |
Material | Plastic |
Total Capacity | 28 gal |
Item | Recycling Bin |
Location | Indoor |
Description
If you are looking for an attractive alternative to exposed garbage bags and other unsightly means of sorting trash from recyclables, the Alpine Industries waste and recycling bins are just the ticket. Lightweight, easily assembled and made of strong and durable corrugated plastic. The trash bin offers 3 bins for a 28 Gal. capacity. Designed for indoor use in hospitality suites, meeting areas, dinners and similar venues. The Alpine Industries they perform best when bins are used as containers for disposable trash bags. Labels provided for glass, plastic, recyclables and waste for 12 in. deposit openings.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAY NINE Earth Soap Cleaner, Degreaser, Bio-Based, 1 Gallon, Clear (PTX27901)
- AMERICO Scrubbing Pads, 14" x 20", Green, PK5 (40031420)
- ABBOTT RUBBER Abbott Rubber 708636 1 by 5 Washing Machine Hose with Hook (708636)
- KOHLER Avid Covered Toilet Paper Holder (97503-CP)
- ALPINE INDUSTRIES Trash Can, Stainless Steel Brushed, Stainless Steel/Plastic (ALP475-27-R-T-CO)
- ALPINE INDUSTRIES Square Recycling Bin, 29 Gallons, Blue Can, Circle Opening Lid (ALP4450-KIT-BLU-C)
- ALPINE INDUSTRIES Trash Can, Stainless Steel Brushed, Stainless Steel/Plastic (ALP475-27-R)
- ALPINE INDUSTRIES Trash Can, Gloss Brass/High Gloss Black, Galvanized Steel (ALP479-38-BLU)
- ALPINE INDUSTRIES 23 Gallon Blue Slim Recycle Bin (ALP477-R-BLU )
- TOUGH GUY 24 gal Square Recycling Bin, Open Top, Black, Steel, Plastic, 1 Openings (5UJC7)
- SAFCO 84 gal Rectangular Recycling Bin, Open Top, Black, Plastic, 3 Openings (9798BL)
- Alpine Industries Recycling Bins