Shop All Composters, Rain Barrels & Accessories
Alpine Industries
27 Gallon Compost Trash Can, Stainless Steel Waste Bin Receptacle
Mfr # ALP475-27-CO
Zoro # G708630308
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 27 Gallon
- Color Stainless Steel Brushed
- Height 32 in
- Material Stainless Steel/Plastic
- Width 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alpine Industries
- MFR # ALP475-27-CO
- Zoro # G708630308
- Country of Origin China
- Category Composters, Rain Barrels & Accessories
Dimensions
Height | 32 in |
Width | 16 in |
Details
Item | Trash Can |
Capacity | 27 Gallon |
Color | Stainless Steel Brushed |
Material | Stainless Steel/Plastic |
Description
When equipping your business's interior with waste receptacles, you want to be reassured it will survive constant daily use and also will aesthetically add to your environment. With our modern, 27 Gallon Stainless Steel Compost Can, you can be confident you're getting an everlasting product that will help maintain cleanliness in your facilities. To help accommodate a more significant amount of compost, the 27-gallon capacity can fulfill your foot traffic demands. Included with every purchase is a compost sticker that will identify its intended purpose and be able to handle daily wear and tear. The vibrant color of the compost sticker offers optimal visibility, assuring waste goes into the proper stream. In addition, the lid of the receptacle is created to display a seamless design that conceals trash bags but can efficiently be removed when needed. The large open top design of the lid will also allow precise disposal of all forms of waste. Our 27 Gallon Stainless Steel Compost Can, will allow you to streamline waste collection in your high-traffic area while adding a touch of modern appeal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHULTZ Fertilizer Slow Bloom 3.5Lb (SPF48270)
- ARNOLD POWERRAKE DETHATCHER 21"" (490-100-0083)
- NYLGLO Canada Flag, 4x6 Ft, Nylon (191340)
- ICS Concrete Chain Saw Chain, 16 In., 0.4 (584303)
- GENESIS Genesis GEN-C42-OR 42 gal Dual Composting Tumbler (GEN-C42-OR)
- RAINWATER EQUIPMENT 2 in. Stainless Steel Floating Intake Filter w/ 6' Hose (FIF-2-INCH-NSF-51)
- MAYNE Madison Rain Catcher - White (5847-W)
- PATIOPLUS Small Eco King Composter - Black (PA134609)
- JONATHAN GREEN & SONS Jonathan Green & Sons 247061 15000 sq. ft. Coverage Mag-I-Cal Plus for Alkaline Soils (247061)
- EARTH MINDED Add-A-Spigot Kit to Any Rain Barrel or Container (EA104310)
- RAINWATER EQUIPMENT 2 in. Stainless Steel High Flow Floating Filter w/ 6' Hose & Check Valve (FIF-2-INCH-CV-MBSA2-NSF-51)
- Alpine Industries Watering & Irrigation