Alpine Fine Furniture 78232 Cypress Collection Black Grained with Silver Trim Wall Mirror
Mfr # 78232
Zoro # G803939948
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alpine Fine Furniture
- MFR # 78232
- Zoro # G803939948
- UPC # 818878012144
- Country of Origin China
- Category Decorative Mirrors
Description
Featuring the two most popular frame colors, black and silver, the Cypress Collection mirror provides for timeless beauty in any setting. The ribbed 2.5 in. wide frame showcases the high level of craftsmanship that went into making it. This mirror coordinates well with any style of décor and can easily fit in any room of your house providing a functional purpose while making the room appear larger. It comes with hooks allowing for vertical or horizontal hanging.
Specifications- Dimension - 25.5 W x 1.75 D x 40.5 H in.
- Item Weight - 20 lbs.
- Color - Black with Silver Trim.
- ISTA 1A Certified.
Your art or mirror has D-ring hooks preinstalled on the back of the piece. the piece can only be properly and safely hung by securing two picture hooks of the appropriate weight capacity to the wall and then hanging your piece from it on the D-rings. Do not use picture wire to hang your piece as it can't distribute and support the weight properly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES File Cabinet, Rolling Mobile, Storage Drawers, Printer Stand, Office, Work, Laminate, Brown (I 7049)
- FLOORTEX Chair Mat 48"x60", Rectangular Shape, Clear, for Carpet (FRAB1115026EV)
- UNITED GENERAL SUPPLY End Table, 20 In Oaw, 18-1/2 In Oad, 24 In Oah, Rectangular, Wood Frame, Wood Tabletop (TX 93723)
- FLASH FURNITURE Tufted Black Dining Chair (LE-B-B-T-MON-GG)
- FLASH FURNITURE 36" Round Black Metal Framed Accent Wall Mirror (RH-M003-RD91MB-BK-GG)
- H2H Rattan Rectangular Mirror with Galvanized Metal Frame and Hanging Rope - Silver (H22546634)
- PARIS MIRROR 32 x 32 in. Round LED Backlight Mirror with 3000K (ROUN32323000)
- FLASH FURNITURE 16" Round Black Metal Framed Accent Wall Mirror (HFKHD-6GD-CRE8-881315-GG)
- SAFAVIEH Lerna Mirror, Brushed Brass (MRR3003A)
- CASTELLO USA Smart Lisa 48 x 30 LED Smart Mirror with Voice Commands (CB-SM430-48-30)
- BLUEPRINTS 38 in. Metal Frame Hexagon Mirror in Brass - 37.125 x 31.25 x 0.16 in. (BL2571246)
- Alpine Fine Furniture Decorative Mirrors