Alpine Fine Furniture 77398KB Lakeside Collection 28.25 x 40.25 in. Etched Silver 2.375 in. Framed Wall Mirror with Bevel
Mfr # 77398KB
Zoro # G503939972
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alpine Fine Furniture
- MFR # 77398KB
- Zoro # G503939972
- UPC # 818878012137
- Country of Origin China
- Category Decorative Mirrors
Description
The Lakeside Collection wall mirror in a rare gem in its all white color and simple slopped design, all which contribute to Its timeless look. The 1 in. bevel adds to its level of luxury. The 2.375 in. wide frame showcases the high level of craftsmanship that went into making it. This mirror coordinates well with any style of décor and can easily fit in any room of your house providing a functional purpose while making the room appear larger. It comes with hooks allowing for vertical or horizontal hanging.
Specifications- Dimension - 28.25 W x 1.25 D x 40.25 H in.
- Item Weight - 20 lbs.
- Color - White.
- Frame Dimension - 40.25 W x 28.25 T in.
- 24 x 30 in. non-bevel mirror.
- ISTA 1A Certified.
Your art or mirror has D-ring hooks preinstalled on the back of the piece. the piece can only be properly and safely hung by securing two picture hooks of the appropriate weight capacity to the wall and then hanging your piece from it on the D-rings. Do not use picture wire to hang your piece as it can't distribute and support the weight properly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Kool Touch Knob (22470-1)
- DMI Mattress Encasmnt, Twin, 75inLx39inW, Nylon (554-8069-1950)
- FLASH FURNITURE Orange 5x7 Abstract Area Rug (ACD-RGTRZ863-57-OR-GG)
- FLASH FURNITURE Contemporary Chair, Leather, 19" to 22-1/2" Height, Fixed Arms, Black (GO-7194B-BK-GG)
- DESIGN TOSCANO Hapsburg Mirror (GR221)
- ELK HOME Masalia Floor Mirror (6100-015)
- INFINITY INSTRUMENTS Franc Chrome Mirror - 22" Round Chrome Frame and Metal Chain (15462CM)
- LAVIVA Fully Framed 30" Maple Grey Mirror (313FF-3030MG)
- INFINITY INSTRUMENTS Marseille - 21.5" Diameter Light Gold Finish Frame Mirror (14972AG)
- INFINITY INSTRUMENTS Antique Silver Wall Mirror - 22.5" Round weathered antique silver finish (20001AS-MR)
- CREWS Crews 135-KD117 Klondike Black Frame Silver Mirror Lens Sft Spec (135-KD117)
- Alpine Fine Furniture Decorative Mirrors