Shop All Decorative Mirrors
Alpine Fine Furniture
Alpine Fine Furniture 27398 27 in. Lakeside Beveled Glass Wall Mirror; White
Mfr # 27398
Zoro # G303896833
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alpine Fine Furniture
- MFR # 27398
- Zoro # G303896833
- UPC # 818878014087
- Country of Origin China
- Category Decorative Mirrors
Description
Lakeside White Framed 21" x 27" Wall Mirror. Alpine Art & Mirror's Lakeside White, Professionally Framed Wall Mirror is finished in a contoured white. The 21" x 27" size makes it an attractive and functional decorating addition to any room or hallway where it can help enhance the size of the area without dominating the decor. Used over a dresser or sofa or as a bath vanity mirror, our Lakeside adds function to style. The ability to hang it vertiy or horizontally adds to its versitility. Cleans easily wih a damp cloth.
Specifications- Color: White
- Size: 27 in.
- Weight: 14 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Rocking Chair, 45" L 40" H, Radial Series (146484GN)
- LA CROSSE TECHNOLOGY Atomic Digital Wall Clock w In/Out Temp (513-149-INT)
- FLASH FURNITURE TanBanquet Chair, 20-1/4"L38"H, VinylSeat, HerculesSeries (FD-C01-COPPER-TN-VY-GG)
- SUPERIOR Collection Luxurious Stripes 100% Cotton 2-Piece Bath Towel Set-Blue (ST BTOWEL BL)
- UNIQUEWISE Decorative Round Shaped with Circle Ring Frame Black Metal Wall Mounted Modern Mirror (QI004578)
- FLASH FURNITURE Mila 22in x 65in Arched Metal Framed Wall Mirror, Gold (HMHD-23M009YBN-GLD-GG)
- BAXTON STUDIO Weston Modern Glam and Luxe Antique Goldleaf Finished Wood Accent Wall Mirror (224-12929-ZORO)
- BAXTON STUDIO Celerina Modern and Contemporary Gold Finished Metal Accent Wall Mirror (189-11896-ZORO)
- CASTELLO USA Smart Lisa 24 x 30 LED Smart Mirror with Voice Commands (CB-SM430-24-30)
- IRONGUARD Ideal Warehouse Wide Magnetic Forklift Mirror 70-1135 - 18-1/4"L x 3"H (70-1135)
- CASTELLO USA Smart Lisa 48 x 30 LED Smart Mirror with Voice Commands (CB-SM430-48-30)
- Alpine Fine Furniture Decorative Mirrors