Shop All Holiday Lights
Alpine Corp
Alpine QLP232BB-12 Solar Snowflake Flashing Garden Stakes - pack of 12
Mfr # 9339409
Zoro # G903712786
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpine Corp
- MFR # 9339409
- Zoro # G903712786
- UPC # 821559607751
- Country of Origin China
- Category Holiday Lights
Description
Features
- Solar Snowflake Flashing Garden Stakes
- Dimension: 5"L x 3"W x 33"H
- Color Family: Assorted
- Power Type: Solar
- Number of Lights: 18 lights
- LED lights
- Lighting included
- Indoor and Outdoor
- Looks great during the day and at night
- This decor will create an awesome effect in your indoor decoration
- Easily insertable stand
- Battery Required_Ni-CD 300mAh
- 1.2V AA_battery included
- Dimension: 17.75" H x 14" W x 19.75" L
- Weight: 8.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for PQL 60a19/rough Service replacement light bulb lamp, 4PK (60A19/ROUGH SERVICE PQL)
- SIGNIFY LED, 8.5 W, A19, Medium Screw (E26) (8.5A19/LED/927/FR/P/ND 4/1FB)
- ILC Replacement for LTS E78751 Magnifying Lamp replacement light bulb lamp (E78751 MAGNIFYING LAMP LTS)
- PROGRESS LIGHTING Cylinder Lens Collection White 6-Inch Square Cylinder Cover (P860047-030)
- HOLIDAY BRIGHT LIGHTS BULB TRANSP C7 GRN 25PK (BU25C7X3-TGRA)
- CELEBRATIONS Led Bo Mini 50Lt Ww (11945-71)
- CELEBRATIONS INC MINI CLR 300CT (48150-71)
- CELEBRATIONS RADIANT BLAST WHITE 24"" (LED-24RB-WCWA)
- CELEBRATIONS LED MICRO BULB MLT5PK (11206-71)
- QUEENS OF CHRISTMAS LED Laser Light - Green (LED-LAZ-GR)
- CELEBRATIONS 8 Lumens LED C9 Commercial Light Set; Green - 25 Lights - Case of 6 (9016706)
- Alpine Corp Holiday Lights