Shop All Planters & Window Boxes
Alpine Corp
Alpine PL2915GR 29 x 24 in. Xbrand Modern Nested Grey Square Flower Pot Planter; Set of 2
Mfr # PL2915GR
Zoro # G903760336
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpine Corp
- MFR # PL2915GR
- Zoro # G903760336
- UPC # 684357970492
- Country of Origin China
- Category Planters & Window Boxes
Description
Add a distinctive decorative accent with these skillfully crafted planters from Xbrand. These durable planters will look great inside your modern home, as well as outside on the patio or in the garden. Enjoy and watch your favorite plants and flowers and create a stylish atmosphere that will be admired by every guest or passer-by. Use several planters together to create a small garden greenery or separate them to bring elegance to multiple spaces. Xbrand's planters are a statement piece for any home decor while creating a unique and versatile look!
Features- Xbrand modern nested grey square flower pot planter
- Set of 2
- Color: Grey
- Shape: Square
- Size: 29 x 24"
- Weight: 50 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST Cane Knife, 13", Wood Handle (41730)
- TECUMSEH Fuel Fitting (631808)
- BOND MANUFACTURING TIE TAPE STRETCH 1""X150' (1151PDQ)
- BRIGGS & STRATTON 2-1/4" Height Standard Oil Filter (492932S)
- PANACEA PLANTER HANG W/LINR14""GR (88503)
- VESTIL INDUSTRIAL PLANTER, GRANITE GRAY (OG-IP-65-GGY)
- COMMERCIAL ZONE CZ 724018 StoneTec 18'' x 18'' Aspen Planter (278724018)
- CHEUNGS Rippled Ceramic Planter; Gray (5661GR)
- URBAN TRENDS COLLECTION Ceramic Round Pot with Wide Mouth Engraved Rectangle Body Matte Silver Set of 3 (45951)
- MAYNE Nantucket Decorative Brackets - Black (2pk) (4828-B)
- SUNCAST Willow Wicker Planter 18 (1816WG4)
- Alpine Corp Planters & Window Boxes