Shop All Fountains, Garden Statues & Sculptures
Alpine Corp
Alpine HEH210 31 in. Crane Stake Statue - Multicolor
Mfr # HEH210
Zoro # G803703648
$56.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpine Corp
- MFR # HEH210
- Zoro # G803703648
- UPC # 821559629449
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Description
Add a whimsical and playful look to your outdoor decor with Alpine's animal sculptures. Easy-to-fit in every area, these statues just blend with the nature and revive. With durable designs that bring a new dimension to your decor, let the magic of your garden zoo inspire every passerby. Whether you use this as a decoration in your garden, on the patio, on your deck, or near the entranceway in front of your home, Alpine's sculptures are sure to bring a playful and inviting atmosphere, while leaving a long-lasting impression!
Features- Crane sculpture has durable metal construction
- A multi-hued finish Weather-resistant design
- Color: Multicolor
- Style: Garden Accents
- Mounting: Ground
- Material: Metal
- Dimension: 31" H x 7" W x 26" L
- Weight: 4.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Textron Golf Cart Part, Replacement For Ezgo / Cushman / Textron 1211 (1211)
- HUMBOLDT Mixing Bucket & Cover, For H-1690(5DNN1) (5DNN2)
- DEWALT Lawn Edgers Kt, Blade dia.7.5", 2"Ct Depth (DCED400M1)
- MTD Drive Cable Waw (946-05397)
- PROPATION Sand Stone Cascade Tires Outdoor-Indoor Lighted Fountain (PR2593768)
- EMSCO GROUP Landscape Rock, Natural Rock Appearance, Low Profile Boulder, Lightweight (2870-1)
- DESIGN TOSCANO Flight of Freedom Hanging Eagle Sculpture: Set of Two (DB943027)
- KAY BERRY - Inc. A Friend Loveth At All Times - Memorial - 6.25 Inches x 3 Inches (KA313429)
- NEXT INNOVATIONS 16" Peacock Wind Spinner (101406001-PEACOCK)
- DESIGN TOSCANO Playful Cat on Back Statue (QL57117)
- DESIGN TOSCANO Polly in Paradise Parrot on Ring Perch: Large (NG32112)
- Alpine Corp Fountains, Garden Statues & Sculptures