Shop All Planters & Window Boxes
Alpine Corp
Alpine Corp QFC156BR Sneaker Planter; Brown
Mfr # 7501034
Zoro # G203755704
$68.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpine Corp
- MFR # 7501034
- Zoro # G203755704
- UPC # 821559621894
- Country of Origin China
- Category Planters & Window Boxes
Description
We specialize in the production for Fountains, Garden Decor, Pond Supplies, gazing globes, pedestals&stands, stepping stones, acrylic decor, garden stakes, and more. Our goal is to provide products made with the finest material and consistent and high quality processes. Our products add flare and a strategic accent to any garden or patio which are made from durable and weather-resistant material to ensure years of enjoyment.
Features- These large sneaker planters look straight out of a fairy tale when filled with your favorite plants
- Constructed out of polynesian material and painted to look like a real sneaker
- Color: Brown
- Material: Fiber Glass
- Dimension: 7" H x 8" W x 15" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICE-BRIX Ice-Brix™ Cold Packs, 5-1/2" x 4" x 3/4", White, 48/Case (IB6BPD)
- ATTWOOD Attwood 5091-10-7 One-Mile Pulsar Pole-Mounted Bi-Color Stowaway Light (5091-10-7)
- IGLOO LUNCH BAG COOLER (64656)
- JUSTRITE 1 Gal. Smokers Cease-Fire Cigarette Receptacle, Black (26806D)
- MAYNE Fairfield 5ft Window Box Graphite Grey (5824-GRG)
- PANACEA PLANTER HANG W/LINR12""GR (88500)
- RED STAR Sand-colored Fiber-Clay Urn (FM 071)
- BLOEM 6.625 in. H X 8 in. D Resin Mathers Planter Pebble Stone (MAT0883)
- GRILLGEAR Alto Series 22 x 40 x 17 in. Rectangle Galvanized Metal Raised Garden Bed (GR2575963)
- GRILLTOWN 3.3 x 1.6 ft. Wood Raised Garden Bed Planter (GR3260972)
- LANDSCAPERS SELECT Bracket Plant Arch White 12In (GB0153L)
- Alpine Corp Landscaping Materials