Shop All Wall Art & Decor
Alpine Corp
Alpine 8048305 13 in. Polyresin Frog & Squirrel Solar Statue; Multi Color
Mfr # 8048305
Zoro # G803729389
product price: $61.89
/ea
$61.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alpine Corp
- MFR # 8048305
- Zoro # G803729389
- UPC # 821559730145
- Country of Origin China
- Category Wall Art & Decor
Description
Alpine corporation believes in the free enterprise system. We shall constantly treat our customers, employees, shareholders, suppliers and the community with honesty, dignity, fairness and respect. We will conduct our business with the highest ethical standards. Our Mission is to continually exceed our customers' increasing expectations. Customer satisfaction is the source of employee, shareholder, supplier and community benefits. We will exceed customer expectations through continuous improvement in quality, service, productivity and time compression.
This frog and squirrel statue features LED lights that look like raindrops dripping off an umbrella. The whimsical nature of this statue is enhanced by incredible detail and color.
Specifications- Color: Multi Color
- Solar Power: Yes
- Height: 13 in.
- Design: Frog & Squirrel
- Material: Polyresin
- Weight: 1.81 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Blue AVJ w/ Cabinet (AVJ42C-RB)
- ZORO SELECT Round Wall Clock, Black, 12" (UNV11641)
- FLASH FURNITURE Restaurant Chair, 17" L 32-1/4" H, Hercules Series (XU-6FOB-CLR-BLKV-GG)
- ABUS File Cabinet Locking Bar 36" (ABUS File Bar 3 Ft)
- ALPINE CORP STATUE ST. FRANCIS 31""H (QFC102)
- SIGNMISSION Tiki Bar Arrow Sign Funny Home Decor 24in Wide (P-ARROW8-999568)
- TRADEMARK FINE ART Jennifer Goldberger 'Glitter Rain Ii' Canvas Art, 24x32 (WAG10398-C2432GG)
- TRADEMARK FINE ART David Galchutt 'Monarch Black And Silver' Canvas Art, 35x47 (ALI47007-C3547GG)
- TRADEMARK FINE ART Lantern Press 'Sports 11' Canvas Art, 12x19 (ALI9220-C1219GG)
- TRADEMARK FINE ART Marilyn Wendling 'Back Road Barn I' Canvas Art, 24x32 (WAG11048-C2432GG)
- TRADEMARK FINE ART Rusty Frentner 'Wheel Barrel' Canvas Art, 24x32 (ALI33059-C2432GG)
- Alpine Corp Wall Art & Decor