Alpine 639-8511-WM 8.5 x 11 in. Acrylic Wall Mounted; Side Insert Sign Holder - Clear
Mfr # 639-8511-WM
Zoro # G204083332
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alpine Corp
- MFR # 639-8511-WM
- Zoro # G204083332
- UPC # 815236017698
- Country of Origin China
- Category Sign Holders
Description
Wall-Mounted, portrait sign holder is an effective way to display menus and drink specials on a bar or restaurant tabletop, channel lineups in hotel rooms, important information or photos at special events, and so much more. The paper slips in easily through the sides. The clear acrylic provides an unobstructed view, as well as long-term durability and protection for the advertisements inside, keeping them safe from stains, scratches and tears. The acrylic frames have double sided adhesive for easy mounting. No screws, no drilling, and no tools required. It will apply to virtually any flat surface such as drywall, metal, plastic, wood, and glass.
Features- Wall mounted, convenient display
- High-quality, durable construction
- Simple and easy to use
- Versatile
- Variety of package sizes
- Color: Clear
- Material Type: Acrylic
- Size: 8.5 x 11 in.
- Weight: 1.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS Refrigerate Label 5/16 x 1-1/4" (DFW-0035)
- BANNER STAKES PLUS Barrier System Base, Plastic, Blk (PL4024)
- NOTRAX 60 ft. L x PVC Closed Cell Foam, 3/8" Thick (410R0336BL)
- PAWS Overboots, Mens, Blk, L, 4" H, Waterproof, PR (13042)
- TENSABARRIER Sign Holder, 8-1/2In x 11In Frame, Chrome (1310T-1P-8511HD-V)
- AZAR DISPLAYS 17"W x 11"H Sign w/ Adhesive Tape, PK10 (122037)
- AZAR DISPLAYS 8.5"W x 5.5"H Sign Frame W/ suction cups, PK2 (106627)
- AZAR DISPLAYS 11" x 7" Pedestal Two-Sided Sign Holder Stand on Square Metal Base (300862)
- ACCREDO SAFETY Sign Base, Portable, Base 22" W (7589YL)
- AZAR DISPLAYS 8.5"W x 2"H Adhesive-Back Nameplate, PK10 (199608)
- AZAR DISPLAYS Acrylic Block Sign Holder on Base w/ Gift Card Pocket 5.5"Wx8.5"H (104540)
- Alpine Corp Sign Holders