Shop All Recycling Bins
Alpine Corp
Alpine 490-01-BLK All-In-One Wall Mount Cigarette Disposal Station; Black
Mfr # 490-01-BLK
Zoro # G203859099
product price: $51.49
/ea
$51.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alpine Corp
- MFR # 490-01-BLK
- Zoro # G203859099
- UPC # 815236019609
- Country of Origin China
- Category Recycling Bins
Description
The Alpine weather and fire resistant outdoor ashtray is made steel. Place these clean-looking wall-mounted cigarette urns at entrances to smoke-free areas or at exits from designated smoking areas. The two cigarette extinguishing screens help avoid the unpleasant odor of smoldering smokes associated with commonly used cigarette disposal configurations. Access and clean the storage receptacle via the keyed cam lock. With the supplied mounting hardware you can quickly install these cigarette disposal urns.
Features- All-In-One Wall Monut Cigarette Disposal Station
- Weather and fire resistant
- Includes inner receptacle
- Easy to remove inner receptacle for cleaning
- Mounting hardware included
- Color: Black
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULLMAN-HOLT Vacuum Filter, Paper, Dry Pickup, 2" L (591210801)
- VIKAN 2 3/8 in W Tube and Pipe Brush, Stiff, Not Applicable L Handle, 5 1/2 in L Brush, Yellow (5380636)
- PURELL Advanced Foam Hand Sanitizer, ADX-7, 700 mL Refill, PK4 PK (8705-04)
- LIBMAN Libman Rough Surface Angle Broom, Steel Handle, 14" W (1102)
- GLOBAL INDUSTRIAL Rectangle Blue, Plastic (240771)
- RUBBERMAID COMMERCIAL 16 gal Rectangular Slim Jim Vented Container, Blue, Plastic (RCP1971257)
- ALPINE INDUSTRIES Trash Can, Gloss Brass/High Gloss Black, Galvanized Steel (ALP479-38-BLU)
- TOUGH GUY 36 gal Square Recycling Bin, Open Top, Blue, Steel, 1 Openings (22N319)
- HLS COMMERCIAL Compost Bin, Stainless Steel, 21 Gallon /, Silver, Stainless Steel (HLS21UOTCOP)
- RUBBERMAID COMMERCIAL 18 gal Rectangular 18-gallon Recycling Box, Blue, Linear Low-Density Polyethylene (LLDPE); Plastic (RCP571873BE)
- RUBBERMAID COMMERCIAL Recycling Wastebasket, Blue, 3 1/4 gal Capacity, 10 1/2 in W, 12 in H, Recycle Symbol (FG295573BLUE)
- Alpine Corp Recycling Bins