Shop All Face and Body Lotions
Alpine Corp
Alpine 425-GRY 800 ml Surface Mounted Soap & Hand Sanitizer Dispenser; Gray
Mfr # 425-GRY
Zoro # G304111348
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alpine Corp
- MFR # 425-GRY
- Zoro # G304111348
- UPC # 815236018930
- Country of Origin China
- Category Face and Body Lotions
Description
Liquid Soap & Hand Sanitizer Dispenser is ideal for restrooms in offices, restaurants, health care facilities, schools, hospitals, and more. Vertical tank is constructed of durable, corrosion resistant stainless steel with a brushed finish, and is vandal-resistant. Valve dispenses commercially marketed all-purpose hand soaps.
Features- Works with bulk liquid soap and sanitizer
- Dispenses up to 1000 times per fill
- Equipped with a clear window on the dispenser fts front to monitor fill level
- Ada compliant in force and one-handed operation
- Lock to help prevent tampering and vandalism
- Color: Gray
- Capacity: 800 ml
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Fingertip Bandage, Fabric, 1-3/4x2In, PK100 (G127)
- STOUT BY ENVISION Plastic TidyGirl Bag Dispenser Feminine Hygiene Disposal (TGUD-P-V2)
- 3M Avagard Wall Bracket Hand Pump (9202)
- LUBRIDERM Advanced Therapy Moisturizing Hand/Body Lotion, 16 oz Pump Bottle (48322EA)
- VASELINE Intensive Care Essential Healing Body Lotion, 20.3oz, Pump Bottle, PK4 (07900)
- UNILEVER Vaseline, INTENSIVE CARE ESSENTIAL HEALING BODY LOTION, 20.3 OZ, PUMP BOTTLE (07900EA)
- THE NAKED BEE Serious Orange Blossom Honey Scent Hand Repair Cream 8 oz (NBHRO-B8)
- AVEDA Be Curly Curl Enhancing Lotion - 6.7 oz (131781)
- CORETEX PRODUCTS CoreTex Sun X 50 Sunscreen Lotion, SPF 50, Gallon Jug (61771)
- VASELINE Intensive Care Essential Healing Body Lotion with Vitamin E, 10 oz, PK6 PK (CB077007)
- MICRELL Hand Soap, Lotion, Antimicrobial, 12oz Pump Clear, PK 12 (GOJ975912)
- Alpine Corp Face and Body Lotions