Alpine 421-WHI Automatic Wall Mounted Liquid Soap Dispenser; White
Mfr # 421-WHI
Zoro # G003884383
Product Information
- Brand Alpine Corp
- MFR # 421-WHI
- Zoro # G003884383
- UPC # 815236015922
- Country of Origin China
- Category Soap Dishes & Dispensers
Description
Alpine Automatic Liquid Soap Dispenser is ideal for use in offices, schools, warehouses, food service facilities, manufacturing, and more. Made of durable plastic construction. Site window allows for easy refill. Top dispensing technology reduces risk of leaking valves. Automatic, hands free operation for improved hand hygiene. Uses AC power Adapter or four C batteries. Batteries last up to 90,000. High 1000mL capacity dispenser helps reduce maintenance, and dispenses only 0.70mL per activation to reduce waste. The LED light will blink frequently when batteries are low. ADA compliant. Mounts easily to wall with mounting hardware. White color finish.
Features- Touch-free delivery reduces the spread of germs
- Uses AC power Adapter (included) or four C batteries
- Long battery life - 55,000 single uses before battery needs changing
- Works with all brands of liquid soap
- ADA compliant in force and one-handed operation
- 1 year limited warranty
- Equipped with a clear window on the dispenser's front to monitor fill level
- Color: White
- Type of Material: ABS Plastic
- Voltage and Frequency: 110V/60Hz
- Current: 0.35 Amps
- Assembly Level: No Assembly Required
- RPM: 2.1
- Dimensions: 11 .25'' H x 6.31'' W x 4.375'' D
- Weight: 2.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGISTRY Center Stripe Pool Towel 20x40, 12PK (2510POOL2040-BL2)
- LORELL Lorell® Clear Sleeve Floor Protectors - 1.63" Diameter Round - 8/Pack (42592)
- FIREKING 17-3/4" W 2 Drawer File Cabinet, Black, Legal/Letter (2P1825-CBL)
- 3M Adjustable Steel Footrest, Nonslip Surface, 22w x 14d x 4-3/4h, Black/Charcoal (FR530CB)
- BETTER LIVING Duo 14.2 oz Wall Mount Liquid Soap Dispenser (72250)
- CREATIVE BATH Soap Dish (RM-LUC16CLR)
- INTERDESIGN Eco Vanity Black Ceramic Soap Dish (28217)
- SPIRELLA Stoneware Soap Holder Jaro Black and Petrol (10.20356)
- BETTER LIVING Foaming Gray Plastic Soap Pump (70230)
- CPC 11.25 Oz Hygienic Fresh Citrus Hand Soap Pump Bottle (44572)
- NU STEEL Tatara Group BW3H Soap Dish - Clear Glass (BW3H)
- Alpine Corp Soap Dishes & Dispensers