Alpine 421-GRY 33 oz Automatic Hands Free Bulk Liquid Soap Dispenser - Gray
Mfr # 421-GRY
Zoro # G704110965
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alpine Corp
- MFR # 421-GRY
- Zoro # G704110965
- UPC # 815236018985
- Country of Origin China
- Category Hand Soap Dispenser Refills
Description
Automatic Hands Free Liquid Soap Dispenser is ideal for use in offices, schools, warehouses, food service facilities, manufacturing, and more. Made of durable plastic construction. Site window allows for easy refill. Top dispensing technology reduces risk of leaking valves. Automatic, hands free operation for improved hand hygiene. Uses four C batteries.
Batteries last up to 90,000. High 1000mL capacity dispenser helps reduce maintenance, and dispenses only 0.8mL per activation to reduce waste. The LED light will blink frequently when batteries are low. ADA compliant. Mounts easily to wall with mounting hardware. Gray color finish.
Features- Touch-free delivery reduces the spread of germs
- Long battery life - 90,000 single uses before battery needs changing
- Works with most free-flowing all purpose hand soaps
- Ada compliant in force and one-handed operation
- Equipped with a clear window on the dispenser fts front to monitor fill level
- Color: Gray
- Capacity: 33 oz
- Material: ABS Plastic
- Weight: 2.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 12 gal, 3 in x 48 in, Oil, White, Cellulose (SKM210)
- NILFISK Vacuum Accessory (7-22001)
- SCOTT Pro Electronic Hard Roll Towel Dispenser, 12.66 x 9.18 x 16.44, Smoke (KCC 34348)
- RUBBERMAID COMMERCIAL 44 qt Side Press Mop Bucket and Wringer Combination, Yellow, Plastic (FG618688YEL)
- GOJO 67.6 fl oz (2 L) FMX-20 Refill E2 Foam Handwash with PCMX 2 PK (GOJ526902)
- GOJO 5,000 mL Personal Soaps 2 PK (7582-02)
- GENUINE JOE Lotion Soap - 7.5 fl oz - Pump Bottle Dispenser (GJO18419)
- RENOWN Select ThruCounter 1500 ml Fragrance Free Green-Certified Handwash Refill for CXM/CXI/CXT Dispensers (8565-04-B4W00LG)
- PURELL 40.6 fl oz (1200 mL) CRT HEALTHY SOAP® ES4 High Performance Foam Refill 2 PK (GOJ508502)
- GOJO 1250 ml Foam Hand Soap Cartridge (8811-03)
- PURELL 1200 ml Foam Hand Soap Dispenser Refill (7779-02)
- Alpine Corp Hand Soap Dispenser Refills