Alpine 400-20 Hemlock Commercial 220-240V High Speed Hand Dryer; Stainless Steel Brushed
Mfr # 400-20-SSB
Zoro # G404067019
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alpine Corp
- MFR # 400-20-SSB
- Zoro # G404067019
- UPC # 815236015625
- Country of Origin China
- Category Hand Dryers
Description
The Hemlock Hand Dryer by Alpine is a high speed automatic hand dryer with a unique design offering a blue light for hand drying efficiency. With its powerful 25000RPM motor the Hemlock hand dryer will dry your hands in just 10 seconds which is faster than other competitive high speed hand dryers and is great for high traffic areas. The Hemlock Hand dryer can save you thousands of dollars a year in paper towels and electricity. The Hemlock hand dryer has a plug-in option for fast and easy installation. The dryer will activate automatically when hands are placed underneath it and will stop when hands are removed. It also features auto-stop function if hands are not removed after 63 seconds.
Features- 10 seconds drying time
- Can be hardwired or plugged-in for quick installation
- Beautiful design and color
- 95% cost savings vs. paper towels
- Blue light for users drying efficiency
- 5 year limited warranty
- Template provided for easy installation
- Color: Stainless Steel Brushed
- Type of Material: Stainless Steel 304
- Voltage and Frequency: 220V/60Hz
- Current: 7.5 Amps
- Motor Type: Brush
- Assembly Level: No Assembly Required
- Wattage: 1800
- RPM: 25000
- Decibals: 80 dB
- IP Rating: X1
- Dimensions: 12.31'' H x 11.40'' W x 6.68'' D
- Weight: 9.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MFG 3/4 in. x 3/4 in. FS x 24 in. L Freezeless Model 17 Anti-Siphon Sillcock (17C3-24-MH)
- AMERICAN STANDARD Acrylic Handle Kit (042590-0070A)
- ZORO SELECT PVC Tee, FNPT x FNPT x FNPT, 3 in Pipe Size (805-030)
- JONES STEPHENS Add-A-Shower Unit, Replace BC Assembly (S10080)
- WORLD DRYER World Dryer Deluxe Automatic Hand Dryer, White Steel, 120V (DXA5-974AU)
- SANIFLOW MACHFLOW HAND DRYER - SATIN STAINLESS STEEL (M09ACS-UL)
- EGER PRODUCTS Dryer, Hand (Dual Jet, White) (EAAK2030HW)
- EXCEL DRYER Brushed, No ADA, 110 to 120 VAC, Automatic Hand Dryer (GRA604161)
- SANIFLOW SPEEDFLOW PLUS HAND DRYER - SATIN STAINLESS STEEL (M17ACS-UL)
- WORLD DRYER Brushed Stainless, Yes ADA, 110 to 120 VAC, Automatic Hand Dryer (L-973A)
- SANIFLOW AUTOMATIC HAND DRYER - GOLD (E88AO-UL)
- Alpine Corp Hand Dryers