Shop All Decorative Mirrors
Alpine Art & Mirror
Alpine Art & Mirror 2928 28 in. Westport Round Frameless Wall Mirror
Mfr # 2928
Zoro # G603940076
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alpine Art & Mirror
- MFR # 2928
- Zoro # G603940076
- UPC # 818878017361
- Country of Origin China
- Category Decorative Mirrors
Description
The Westport 28" frameless round beveled edge wall mirror has a hard core backing allowing for easy mounting onto standard wall hooks. The beveled edge with polished finish inhances the sleek clean look and can update any area.
Features- D ring hooks attached to back
- Can be used in as a vanity mirror
- Clean with a damp cloth
- Collection: Westport
- Shape: Round
- Size: 28 in.
- Weight: 17 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUUCI 6.5 ft Square Satin Rib Set (K100001-6.5S-SAT)
- PLAN STATION Pro Portable Standing Desk, and Workstation (WS3800)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J565)
- ZORO SELECT Mini Blinds, 72" Lx 24" W, Vinyl/Metal (493P29)
- PARIS MIRROR 32 x 32 in. Round LED Backlight Mirror with 3000K (ROUN32323000)
- SUNSET INTERNATIONAL TRADE LLC Sunset Trading CF-4934-0877 Mission Bay Bedroom Dresser Beveled Glass Mirror with Vertical Wall Hanging Amish Brown - Solid Wood Frame (CF-4934-0877)
- GLOBAL FURNITURE USA Global Furniture USA LINDA FD0011A -BL-M M Linda Mirros; Black (LINDA(FD0011A)-BL-M (M))
- DESIGN TOSCANO Chateau St. Roche Sculptural Wall Mirror (CL3427)
- FLASH FURNITURE 36" Round Black Metal Framed Accent Wall Mirror (RH-M003-RD91MB-BK-GG)
- FLASH FURNITURE Mila 22in x 65in Arched Metal Framed Wall Mirror, Gold (HMHD-23M009YBN-GLD-GG)
- LAVIVA Fully Framed 48" White Mirror (313FF-4830W)
- Alpine Art & Mirror Decorative Mirrors