Shop All Decorative Mirrors
Alpine Art & Mirror
Alpine Art & Mirror 2910 Madison Frameless Decorative Wall Mirror
Mfr # 2910
Zoro # G203939920
product price: $78.95
/ea
Free Shipping & Returns
$78.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alpine Art & Mirror
- MFR # 2910
- Zoro # G203939920
- UPC # 818878014605
- Country of Origin China
- Category Decorative Mirrors
Description
The Madison Frameless Decorative wall mirror has an overall size of 15" X 24". It's unique design and novel shape with beveled glass edge allows you to be creative while enhancing a room, entry or bath area. The ability to hang the mirror vertically or horizontally gives you an added design dimension and mounting 2, 3 or 4 on the same wall can create a unique wall design in any part of your home.
Features- Frameless Mirror
- Beveled Mirror Edge
- Hangs vertically or horizontally
- Cleans with a damp cloth
- Frame: Frameless Poly Edge
- Collection: Madison
- Mirror: Decorative
- Overall Size: 15 x 24 in.
- Weight: 8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPUR-PEDIC BY RAYNOR Executive Chair, 20.5" to 23.5" Seat Height, Black (TP2500-BLKL)
- HON 42" W 4 Drawer File Cabinet, Putty, A4/Legal/Letter (H794.L.L)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24, Leg Outside Dia.: 1/2 in (6J560)
- DESIGNS OF DISTINCTION 9" Square Tapered Leg - White Oak (01244009WK6)
- GENERAL TOOLS MIRROR Adj Inspection 1"x2" OVAL (GN558)
- SAFAVIEH Lerna Mirror, Brushed Brass (MRR3003A)
- FLASH FURNITURE 24" Round Black Metal Framed Accent Wall Mirror (HFKHD-4GD-CRE8-712315-GG)
- ELK HOME Oversized Round Wall Mirror (51-10163)
- ORE FURNITURE Ore Furniture N4001-YEL-WH 59.25 in. Yellow & White Oval Cheval Standing Mirror (N4001-YEL/WH)
- ELEGANT DECOR Metal Frame Rectangle Mirror 36 Inch In Black (MR43672BK)
- COMFORTCORRECT Oval Metal Frame Mirror with Shelf, Brushed Gold (CO2800625)
- Alpine Art & Mirror Decorative Mirrors