Shop All Refrigerators
Alpine Art & Mirror
Accessory PED12 Pedestal to Raise Height of Select Refrigerator-Freezers for Easier Accessibility - White
Mfr # PED12
Zoro # G503960631
product price: $398.99
/ea
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alpine Art & Mirror
- MFR # PED12
- Zoro # G503960631
- UPC # 761101031231
- Country of Origin China
- Category Refrigerators
Description
PED12 is a pedestal designed to raise the height of select refrigerator-freezers to enable easier accessibility. The PED12 is constructed from steel. It can be used with FF71, FF71ES, FF73, CP35, or CP351W refrigerator-freezers. At 12" high, the PED12 helps to ensure both the refrigerator and freezer sections of these units are within comfortable reach of users who may have mobility challenges.
Features- Raises your refrigerator height by 12" for easier accessibility
- Constructed from steel for durable use
- Two anti-tip brackets included for safe installation
- Raises refrigerator height by 12 inches, putting the refrigerator in better reach for wheelchair access
- Durable construction built to last
- Easy-to-install brackets included to help prevent the refrigerator from tipping over
- Cabinet Color: White
- Height of Cabinet: 12 in.
- Country of Origin: USA
- Dimension: 12" H x 20" W x 21" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTERORPORATED 96GAL Bear Tight Can (025B96-04BKS)
- AMERICAN RANGE Spark Ignition Module (A10082)
- SAVOR IMPORTS Soy Sauce Gluten Free 1 gal., PK4 (687567)
- BLODGETT Dial2-1/4 D, Off-550-200 For - Part# Bl11224 (BL11224)
- DANBY PRODUCTS Danby Countertop Microwave, 1000 Watts, 1.1 Cu.Ft. Capacity, Black & Silver (DDMW1125BBS)
- HOSHIZAKI Refrigerator, Beverage Cooler, SS (RM-26-HC)
- MAGIC CHEF 1.7-Cu.-Ft. 90-Watt Stainless Steel Mini Refrigerator (MCAR170STE)
- WHYNTER 34 Qt Compact Portable Freezer Refrigerator with 12v DC Option (FMC-350XP)
- DANBY Compact Refrigerator and Freezer, 2.9 cu ft, White (DCR032A2WDD)
- BEVERAGE-AIR Refrigerated Sandwich/Salad Prep Table, Mega Top, 7.3 cu. Ft, 115 Volt (SPE27HC-B)
- NUTRICHEF 15Bottles Compressor Wine Cooler (PKCWC150)
- Alpine Art & Mirror Refrigerators