Ansell

Encapsulated Suit, L, Orange, Storm Flap, Zipper (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Disposable Suits & Coveralls

Key Features

  • Size L
  • Chemical Resistant Glove Material Polyamide
  • Color Orange
  • Level A
  • Lens Color Clear
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size L
Disposable Clothing Size L
Fits Chest Size 37-51/64 in to 40-61/64 in
Fits Waist Size 36 in
Named Size L

Description

Encapsulated Suit, Closure Features Storm Flap, Closure Type Storm Flap, Zipper, Color Orange, Entry Location Rear, EPA Protection Level A, Features Encapsulated Suits are One-Piece Garments with Integrated Faceshields and Hoods to Protect Workers from Dust, Gases and Splashes, Rated Encapsulation Suits are Worn When Responding to Spills and Performing Clean-Up Operations, These Suits are Clearly Labeled for Training Purposes Only, High-Visibility No, Includes Socks Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products