Shop All Chemical Resistant Gloves
Ansell
13" Chemical Resistant Gloves, Neoprene/Nitrile, 10, 1 PR
Mfr # 53-001
Zoro # G5978294
original price:
$21.37
5% off
new price: $20.15
/pr
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10
- Chemical Resistant Glove Material Neoprene/Nitrile
- Glove Thickness 17.00 mil
- Length 13"
- Glove Texture Location Palm and Fingers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 53-001
- Zoro # G5978294
- Country of Origin Thailand
- Category Chemical Resistant Gloves
Dimensions
Size | 10 |
Length | 13" |
Glove Size | 10 |
Glove Length | 13" |
Description
Chemical Resistant Gloves, Neoprene / Nitrile, Palm and Fingers, 17 mil, 13 in, Cuff Gauntlet, Lining Nylon, Glove Size 10, Color Black/Gray, Supported, Standards ANSI, EN 388, EN 404, Resists Chemicals, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO 3In Reflective Letter L, 10PK (B00463)
- BRADY Warning Label, 2-1/2inHx5inW, HP Poly., PK5, 96171 (96171)
- FRED SILVER Half Dome Safety Mirror (H-DOME-M36)
- SPEAKMAN Aerator Assembly for Sb-1022 - Pc (RPG05-0892-PC)
- ANSELL 13" Chemical Resistant Gloves, Neoprene/Nitrile, 9, 1 PR (53-001)
- ANSELL 13" Chemical Resistant Gloves, Neoprene/Nitrile, 8, 1 PR (53-001)
- ANSELL 13" Chemical Resistant Gloves, Neoprene/Nitrile, 7, 1 PR (53-001)
- ANSELL 13" Chemical Resistant Gloves, Neoprene, 11, 1 PR (29-865)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex, 7, 1 PR (62-401)
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 9, 1 PR (37-175)
- MCR SAFETY Chemical Resistant Glove, XL, Black, PR (CP7XL)
- Ansell Chemical Resistant Gloves