Shop All Disposable Lab Coats
Alphaguard
Critical Cover Alphaguard Frock, Disposable, Snap Close, XL, PK30
Mfr # FK-32122-4
Zoro # G5469751
product price: $84.19
/pk 30, $2.81/ea
Free Shipping & Returns
$84.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material AlphaGuard
- Length 46"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alphaguard
- MFR # FK-32122-4
- Zoro # G5469751
- Country of Origin Sri Lanka
- Category Disposable Lab Coats
Dimensions
Length | 46" |
Details
Item | Frock,Disposable,Snap Close,XL,Package Quantity 30 |
Color | White |
Material | AlphaGuard |
Description
Frock,Disposable,Snap Close,XL,Package Quantity 30, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Rain Jacket, Unisex, Rev Blk/HiVis Yellow, 2XL (48125)
- RADIANS Hi-Viz Reflective Back, Perf Driver L (RWG100L)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (SVP200)
- LYLE No Trucks Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1434-DG_12x18 (T1-1434-DG_12x18)
- ALPHAGUARD Critical Cover Alphaguard Frock, Disposable, Snap Close, L, PK30 (FK-32122-3)
- ALPHAGUARD Critical Cover Alphaguard Lab Coat, Disposable, 3 Pckts, M, PK30 (LC-32632-2)
- ALPHAGUARD Critical Cover Alphaguard Lab Coat, Disposable, 3 Pckts, L, PK30, Length: 40" (LC-32632-3)
- ALPHAGUARD Critical Cover Alphaguard Frock, Disposable, Snap Close, 2XL, PK30 (FK-32122-5)
- ALPHAGUARD Critical Cover Alphaguard Frock, Disposable, Snap Close, 3XL, PK30 (FK-32122-6)
- ALPHAGUARD Critical Cover Alphaguard Frock, Disposable, Snap Close, M, PK30 (FK-32122-2)
- CONDOR Disposable Lab Coat, XL, Red, PK30 (32KF80)
- Alphaguard Disposable Lab Coats