Shop All Disposable Suits & Coveralls
Alphaguard
Coverall, Disposable/Back, XL, Package Quantity 25, XL, 25 PK, White, AlphaGuard
Mfr # CV-84032-4
Zoro # G5469578
product price: $105.99
/pk 25, $4.24/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color White
- Length 70"
- Material AlphaGuard
- Named Size XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alphaguard
- MFR # CV-84032-4
- Zoro # G5469578
- Country of Origin Sri Lanka
- Category Disposable Suits & Coveralls
Dimensions
Size | XL |
Length | 70" |
Named Size | XL |
Details
Color | White |
Item | Coverall,Disposable/Back,XL,Package Quantity 25 |
Material | AlphaGuard |
Description
Coverall,Disposable/Back,XL,Package Quantity 25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive (QC122BYL5X001200)
- TASCO Faceshield Window, Polycarbonate, 8x15.5In (100-04215)
- ANSELL Bib Apron, Yellow, 50 In. L (56-801)
- HYNIT Nitrile Coated Gloves, Full Coverage, Blue, XL, PR (32-105)
- KAPPLER Zytron 500 Chemical Protection Suit with Anti-Fog Visor XX-Large/XXX-Large Charcoal (WPL922-2X3X-CH)
- KLEENGUARD 3X-Large, 25 PK, White, SMS-Based Material (48976)
- C.T. INTERNATIONAL Ct International Polyethylene And Latex Shoe Covers, One Size Fits Most (SCPL500)
- LAKELAND ChemMAX 1 Coverall with Elastic Ankles and Wrists (C1S417Y-XL)
- LAKELAND INDUSTRIES Lakeland Pyrolon® Plus 2 Disposable FR Coverall 2XL, Hood, Elastic Wrists/Ankles, 25/Cas, 7428B (51130-XL)
- TRIMACO SMART GRIP HDX XL All Purpose Painters Coverall (14153/12HD)
- DUPONT Tyvek 400 Hooded Disposable Coveralls, XL, Zipper, Elastic Wrist, Elastic Ankle, White, 25 Pack (TY127SWHXL002500)
- Alphaguard Workwear and Protective Clothing