Shop All Disposable Suits & Coveralls
Alphaguard
Coverall, Disposable/Back, M, Package Quantity 25, M, 25 PK, White, AlphaGuard
Mfr # CV-84032-2
Zoro # G5469517
Free Shipping & Returns
$89.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size M
- Material AlphaGuard
- Named Size M
- Length 66"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alphaguard
- MFR # CV-84032-2
- Zoro # G5469517
- Country of Origin Sri Lanka
- Category Disposable Suits & Coveralls
Dimensions
Size | M |
Named Size | M |
Length | 66" |
Details
Item | Coverall,Disposable/Back,M,Package Quantity 25 |
Color | White |
Material | AlphaGuard |
Description
Coverall,Disposable/Back,M,Package Quantity 25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Full Body Harness, M, Nylon (10194630)
- CELLUCAP Bouffant Cap, Polypropylene, Latex-Free, White, 24 in Dia., Size Large, Flat Pack, 1000 Per Case (BIX4HS)
- AMMEX LX3, Latex Disposable Gloves, 3 mil Palm, Latex, Powder-Free, XL, Ivory (LX348100)
- LYLE Caution Sign, 14" W, 10" H, English, Recycled Plastic, Yellow (U4-1037-NP_14X10)
- CONDOR Collared Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTK7)
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY120SWH2X0025VP)
- CONDOR Hooded Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (30C577)
- KLEENGUARD Disposable Coveralls, 4Xl, 20 PK, White, SMMMS, Zipper (49007)
- LAKELAND Coverall, 3X-Large, 25 PK, Blue, Pyrolon(R) Plus 2, Zipper (07414-3XB)
- KLEENGUARD Coveralls, 25 PK, White, KleenGuard(TM) A40, Zipper (44316)
- INTERNATIONAL ENVIROGUARD Coverall w Hood, Boot, 2XL, Blue, PK25, 2XL, 25 PK, Blue, SMS, Zipper (2229B)
- Alphaguard Workwear and Protective Clothing