Shop All Disposable Suits & Coveralls
Alphaguard
Coverall, Disposable/Back, L, Package Quantity 25, L, 25 PK, White, AlphaGuard
Mfr # CV-84032-3
Zoro # G5469532
product price: $83.69
/pk 25, $3.35/ea
Free Shipping & Returns
$83.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Length 68-1/4"
- Color White
- Material AlphaGuard
- Named Size L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alphaguard
- MFR # CV-84032-3
- Zoro # G5469532
- Country of Origin Sri Lanka
- Category Disposable Suits & Coveralls
Dimensions
Size | L |
Length | 68-1/4" |
Named Size | L |
Details
Color | White |
Item | Coverall,Disposable/Back,L,Package Quantity 25 |
Material | AlphaGuard |
Description
Coverall,Disposable/Back,L,Package Quantity 25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Gloves, Cut Resistance, XL, PR (15-210/XL)
- AVENGER SAFETY FOOTWEAR Size 8 Men's 6 in Work Boot Composite Work Boot, Brown (A7244 SZ: 8M)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, PVC, L, 12PK (9366L)
- NMC Danger Do Not Close Valve Ez Hang Tag, Pk25 (RPTH2)
- BIOCLEAN Coveralls, 2XL, 20 PK, White, Non-Woven Laminate Polyethylene/Polypropylene, Zipper (BDCHT)
- DUPONT Tyvek 400 Collared Disposable Coveralls, 2XL, Open Wrists and Ankles, Serged Seam, White, 6 Pack (TY120SWH2X0006G1)
- LAKELAND Hooded Chemical Resistant Coveralls, Yellow, Non-Woven Laminate Polyethylene/Polypropylene, Zipper (PBLC5414-XL)
- INTERNATIONAL ENVIROGUARD Disposable Coveralls, 2XL, 25 PK, White, Microporous Fabric, Zipper (8012-2XL)
- DUPONT Coveralls, 4 PK, Yellow, Tychem(R) 2000, Adhesive (QC122TYLXL000400)
- DUPONT Coveralls, 6 PK, White, Tychem(R) 4000, Zipper (SL125TWHMD000600)
- LAKELAND Collared Disposable Coveralls, M, 25 PK, White, SBPP with Laminated Microporous Film, Zipper (CTL417-MD)
- Alphaguard Disposable Clothing