Shop All Disposable Suits & Coveralls
Alphaguard
Coverall, Disposable/Back, 3XL, Package Quantity 25, 3XL, 25 PK, Blue, AlphaGuard, Zipper
Mfr # CV-84032-6
Zoro # G5469499
Free Shipping & Returns
$95.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Material SMS
- Length 75"
- Color Blue
- Standards AATCC 42, ASTM D1894, ASTM D3776, ASTM D3786, ASTM D3787, ASTM D5034, ASTM D5587, ASTM D751, IEST-RP-CC003.3, MIL-M-36954C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alphaguard
- MFR # CV-84032-6
- Zoro # G5469499
- Country of Origin Sri Lanka
- Category Disposable Suits & Coveralls
Dimensions
Size | 3XL |
Length | 75" |
Named Size | 3XL |
Chest Size - Maximum | 32 in |
Height - Maximum | 43 in |
Description
Coverall,Disposable/Back,3XL,Package Quantity 25, Ankle Closure Elastic, Anti-Static No, Chest Size - Maximum 32 in, Closure Type Zipper, Color Blue, Cuff Style Elastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Rubber Boot, Men's, 9, Knee, Black, PR (OD60A93)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, O2, Use With MX6 (17124975-3)
- BRADY Stair Marking Tape, L, 3 In.W, 9 In.L, PK56 (81733)
- BIOREM-2000 Fuel Eliminator, 15 Gal. (3WMV2)
- DUPONT Encapsulated Suit, 2XL, Yellow, Tychem(R) 10000, Zipper (TK554TLY2X000100)
- DUPONT Disposable Clothing, 3XL, White, Tyvek, Zipper (CVZ11-XXXL)
- INTERNATIONAL ENVIROGUARD Hooded Chemical Resistant Coveralls, 12 PK, Yellow, Non-Woven Laminate, Zipper (7015YS-M)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC120SYLLG001200)
- DUPONT Collared Disposable Coverall, 4XL, 25 PK, White, SMS, Zipper (PB125SWH4X002500)
- KLEENGUARD Coveralls, 25 PK, White, KleenGuard A40 Reflex, Zipper (47996)
- KLEENGUARD Coveralls, 25 PK, White, KleenGuard(TM) A35, Zipper (38937)
- Alphaguard Workwear and Protective Clothing