Shop All Disposable Suits & Coveralls
Alphaguard
Coverall, Disposable/Back, 2XL, Package Quantity 25, 2XL, 25 PK, White, AlphaGuard
Mfr # CV-84032-5
Zoro # G5469480
product price: $93.29
/pk 25, $3.73/ea
Free Shipping & Returns
$93.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Material AlphaGuard
- Color White
- Length 71-1/2"
- Named Size 2XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alphaguard
- MFR # CV-84032-5
- Zoro # G5469480
- Country of Origin Sri Lanka
- Category Disposable Suits & Coveralls
Dimensions
Size | 2XL |
Length | 71-1/2" |
Named Size | 2XL |
Details
Material | AlphaGuard |
Color | White |
Item | Coverall,Disposable/Back,2XL,Package Quantity 25 |
Description
Coverall,Disposable/Back,2XL,Package Quantity 25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tarp, Fire Retard Drainage, Poly, 12x12Ft (5WUA0)
- CONDOR Full Body Harness, S, Polyester (61DD47)
- FEDERAL SIGNAL Beacon Warning Light, Amber, LED (SLM200A)
- GLOBAL INDUSTRIAL Storage Cabinet Single Door Horizontal, 4 Cylinder Capacity (270252)
- DUPONT Tyvek 400 Hooded Disposable Coveralls, Medium, Zipper, Elastic Wrist, Elastic Ankle, White, 25 Pack (TY127SWHMD002500)
- LAKELAND INDUSTRIES Lakeland Pyrolon® Plus 2 Disposable FR Coverall 2XL, Hood, Elastic Wrists/Ankles, 25/Cas, 7428B (07414B-XL)
- KLEENGUARD Hooded Disposable Coveralls, 12 PK, Yellow, KleenGuard A70, Zipper (00686)
- GLOBAL EQUIPMENT Disposable Microporous Coverall Elastic Wrists/Ankles Hood White XL 25/Case (KC-MIC-60G-CVL-XL-H)
- CONDOR Collared Disposable Coveralls, 25 PK, Blue, Polypropylene, Zipper (26W811)
- KLEENGUARD Apparel, 2X-Large, 25 PK, White, MICROFORCE* Barrier SMS Fabric (KCC 46115)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NG122SWHLG002500)
- Alphaguard Disposable Suits & Coveralls