Shop All Disposable Suits & Coveralls
Alphaguard
Coverall, Disposable, XL, Package Quantity 25, XL, 25 PK, White, AlphaGuard, Zipper
Mfr # CV-74032-4
Zoro # G5469593
product price: $86.29
/pk 25, $3.45/ea
Free Shipping & Returns
$86.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Length 70"
- Color White
- Material SMS
- Ankle Style Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alphaguard
- MFR # CV-74032-4
- Zoro # G5469593
- Country of Origin Sri Lanka
- Category Disposable Suits & Coveralls
Dimensions
Size | XL |
Length | 70" |
Named Size | XL |
Height - Maximum | 40 in |
Chest Size - Maximum | 27 in |
Description
Coverall,Disposable,XL,Package Quantity 25, Ankle Closure Elastic, Anti-Static No, Chest Size - Maximum 27 in, Closure Type Zipper, Color White, Cuff Style Elastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOWARD LEIGHT Laser Trak(R) Disposable Foam Ear Plugs, Contoured-T Shape, 33 dB, Blue/Orange, 5 PK (LT-5-30)
- ZORO SELECT Number Set, 3/16 In. H, Steel (3W699)
- KLEEN CHEF Stainless Steel Cut Resistant Heavy Duty Metal Gloves, Large (BLKC-SSCRG-L)
- MOLDEX N95 Disposable Respirator, S, White, PK15 (2601N95)
- MICROCHEM Coveralls, 2XL, 25 PK, White, SMS, Zipper (WH15-S-92-100-06)
- DUPONT Coveralls, 25 PK, White, Tyvek(R) IsoClean(R), Zipper (IC105SWH2X0025CS)
- 3M Protective Coverall, Blue/White, Laminate/SMS, Zipper (4535-4XL)
- ANSELL Coveralls, 25 PK, White, SMS, Zipper (WH15-S-92-101-04)
- DUPONT Coveralls, 2 PK, Orange, Tychem(R) 6000 FR, Zipper (TP198TORLG000200)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TY198TWHLG0025PI)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH20-B-92-111-03)
- Alphaguard Disposable Suits & Coveralls