Shop All Disposable Suits & Coveralls
Alphaguard
Coverall, Disposable, M, Package Quantity 25, M, 25 PK, White, AlphaGuard, Zipper
Mfr # CV-74032-2
Zoro # G5469471
product price: $88.89
/pk 25, $3.56/ea
Free Shipping & Returns
$88.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Material SMS
- Color White
- Length 66"
- Ankle Style Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alphaguard
- MFR # CV-74032-2
- Zoro # G5469471
- Country of Origin Sri Lanka
- Category Disposable Suits & Coveralls
Dimensions
Size | M |
Length | 66" |
Height - Maximum | 37 1/2 in |
Chest Size - Maximum | 24 in |
Named Size | M |
Description
Coverall,Disposable,M,Package Quantity 25, Ankle Closure Elastic, Anti-Static No, Chest Size - Maximum 24 in, Closure Type Zipper, Color White, Cuff Style Elastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTINA SAFETY PRODUCTS Yellow EASY GRAB DELINEATOR POST FLARED 45IN ; ft. Polyethylene (03-747Y)
- ABUS Lockout Padlock, KA, Black, 1-3/4"H (74/40 KA BLACK)
- MILWAUKEE TOOL Class 2 CSA Compliant Breakaway High Visibility Orange Mesh Safety Vest - 2X-Large/3X-Large (48-73-5177)
- BRADY Label Tape Cartridge, Black, Labels/Roll: Continuous (PTL-43-439-BK)
- KLEENGUARD Coveralls, 24 PK, White, SMMMS, Zipper (49102)
- TRIMACO Large DuPont, Tyvek Disposable Coverall (14122)
- KLEENGUARD 4X-Large, 25 PK, White, Breathable, patented MICROFORCE* barrier SMS fabric (KCC 44317)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY120SWHMD0025NF)
- INTERNATIONAL ENVIROGUARD Chemical Splash Coverall, S, Yellow, PK6, S, 6 PK, Yellow (7012YT)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY120SWH3X0025NF)
- CONDOR Collared Disposable Coveralls, 2XL, 6 PK, White, Zipper (30C564)
- Alphaguard Disposable Clothing