Shop All Disposable Suits & Coveralls
Alphaguard
Coverall, Disposable, L, Package Quantity 25, L, 25 PK, White, AlphaGuard, Zipper
Mfr # CV-74032-3
Zoro # G5469508
product price: $86.29
/pk 25, $3.45/ea
Free Shipping & Returns
$86.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Material SMS
- Length 68-1/4"
- Color White
- Features A Low Particle Count Adds Another Measure of Environmental Protection for Your Processes, AlphaGuard has a Unique Blend of Physical Properties that Provides Both the User and Your Production Environment with a Comfortable and Efficient Garment, AlphaGuard is the Result of a Leading-Edge Technology, This SMS Coverall is a Very Breathable and Comfortable Material for the Wearer While Providing a High Level of Filtration Efficiency for Your Environment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alphaguard
- MFR # CV-74032-3
- Zoro # G5469508
- Country of Origin Sri Lanka
- Category Disposable Suits & Coveralls
Dimensions
Size | L |
Length | 68-1/4" |
Height - Maximum | 38 3/4 in |
Named Size | L |
Chest Size - Maximum | 25 in |
Description
Coverall,Disposable,L,Package Quantity 25, Ankle Closure Elastic, Anti-Static No, Chest Size - Maximum 25 in, Closure Type Zipper, Color White, Cuff Style Elastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES Flagging Tape Ultra Glo, Blue (12Pk)(2Bx) (M16001-125-1875)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TD127SWBLG0025CM)
- MCR SAFETY 18 Denim Sleeve (39818)
- CHILL-ITS BY ERGODYNE Multi-Band, Blue, Universal Size (6487)
- KLEENGUARD Coveralls, L, 25 PK, White, KleenGuard(TM) A30, Zipper (46103)
- 3M Hooded Disposable Coveralls, White, Microporous Polyethylene, Polypropylene, SMMMS, Zipper (4540-M)
- DUPONT Coveralls, 4 PK, Green, Tychem(R) 2000 SFR, Zipper (QS127TGRSM000400)
- INTERNATIONAL ENVIROGUARD Disposable Coveralls, 3XL, 25 PK, White, Microporous Fabric, Zipper (8012-3XL)
- KLEENGUARD Coveralls, 24 PK, White, SMMMS, Zipper (49105)
- TRIMACO Trimaco 09961/6 Extra Large White Heavy Duty Coveralls (1509546)
- 3M Protective Coverall, Gray, Polypropylene/Polyethylene, Zipper (4570-3XL)
- Alphaguard Disposable Clothing