Shop All Disposable Suits & Coveralls
Alphaguard
Coverall, Disposable, Boots, XL, Package Quantity 25, 2XL, 25 PK, White, AlphaGuard, Zipper
Mfr # CV-74832-5
Zoro # G5469523
product price: $73.79
/pk 25, $2.95/ea
$73.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Material SMS
- Length 70"
- Color White
- Series CV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alphaguard
- MFR # CV-74832-5
- Zoro # G5469523
- Country of Origin Sri Lanka
- Category Disposable Suits & Coveralls
Dimensions
Size | 2XL |
Length | 70" |
Chest Size - Maximum | 29 in |
Named Size | 2XL |
Height - Maximum | 40 1/2 in |
Description
Coverall,Disposable,Boots,XL,Package Quantity 25, Ankle Closure Elastic, Anti-Static No, Chest Size - Maximum 29 in, Closure Type Zipper, Color White, Cuff Style Elastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENSABARRIER Receiver Post, 38 In H, Black (875-33-RCV)
- WOOSTER PRODUCTS Antislip Tape, Black x 12" W x 60 ft. L (MB1260R)
- ALC Abrasive Blast Suit, Blue, X-Large (41423)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, XL, 12PK (6620KVXL)
- KLEENGUARD A20 Elastic Back and Ankle Hood and Boot Coveralls, X-Large, White, PK24, 24PK (KCC 49124)
- LAKELAND Hooded Disposable Coveralls, M, 25 PK, White, SBPP with Laminated Microporous Film, Zipper (CTL414-MD)
- KAPPLER Zytron 300 Coverall, Tan, 2X/3X, 6PK (Z3H428TN2X3X)
- KAPPLER Zytron 200 Coverall, Gray, 2X/3X, 6PK (Z2H428GY2X3X)
- KIMTECH Sterile Cleanroom Coveralls, L, PK25 (88802)
- KEYSTONE SAFETY SMS Coverall, Elastic Wrists & Ankles, Attached Hood, Zipper Front, White, XL, 25/Case (CVLSMSREG-HE-XL)
- INTERNATIONAL ENVIROGUARD Hooded Chemical Resistant Coveralls, 6 PK, Gray, Non-Woven Laminate, Zipper (7215GT-XL)
- Alphaguard Disposable Suits & Coveralls