Shop All Disposable Suits & Coveralls
Alphaguard
Coverall, Disposable, Boots, S, Package Quantity 25, S, 25 PK, White, AlphaGuard
Mfr # CV-74832-2
Zoro # G5469429
product price: $90.65
/pk 25, $3.63/ea
Free Shipping & Returns
$90.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color White
- Material AlphaGuard
- Length 64-1/2"
- Named Size S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alphaguard
- MFR # CV-74832-2
- Zoro # G5469429
- Country of Origin Sri Lanka
- Category Disposable Suits & Coveralls
Dimensions
Size | S |
Length | 64-1/2" |
Named Size | S |
Details
Color | White |
Material | AlphaGuard |
Item | Coverall,Disposable,Boots,S,Package Quantity 25 |
Description
Coverall,Disposable,Boots,S,Package Quantity 25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Goatskin Leather Gloves - M (48-73-0011)
- PRESCO Presco Striped Flagging Tape (SWR-373)
- GATEWAY SAFETY GLASSES STARLTE SM SAFETY CLEAR LENS (3680)
- DURABLE CORP E 4' X 8' Red Entrance Mat Entrance Mat (613S48RD)
- DUPONT DuPont Tychem 2000 Coverall, Hood, Elastic Wrist/Ankle, Stormflap, Serged Seam, Yellow, 2X, 12/Qty (QC127SYL2X001200)
- DUPONT Encapsulated Suit, Yellow, Tychem(R) 10000, Hook-and-Loop (TK586SLYXL000100)
- KLEENGUARD Apparel, 4X-Large, 25 PK, White, SMS-Based Material (48977)
- KLEENGUARD Hooded Disposable Coveralls, 2XL, 25 , White, Microporous Film Laminate, zipper (41507)
- LAKELAND Hooded Disposable Coveralls, 2XL, 50 PK, White, Microporous Film Laminate, Zipper (CTL414V-2X)
- KLEENGUARD Disposable Coveralls, 25 PK, White, KleenGuard(TM) A40, Zipper (44336)
- KLEENGUARD Hooded Disposable Coveralls, M, 25 PK, White, Microporous Film Laminate, Zipper (41504)
- Alphaguard Disposable Suits & Coveralls