Shop All Disposable Suits & Coveralls
Alphaguard
Coverall, Disposable, Boots, M, Package Quantity 25, L, 25 PK, White, AlphaGuard, Zipper
Mfr # CV-74832-3
Zoro # G5469462
product price: $73.99
/pk 25, $2.96/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Material SMS
- Length 66"
- Color White
- Series CV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alphaguard
- MFR # CV-74832-3
- Zoro # G5469462
- Country of Origin Sri Lanka
- Category Disposable Suits & Coveralls
Dimensions
Size | L |
Length | 66" |
Chest Size - Maximum | 25 in |
Named Size | L |
Height - Maximum | 38 3/4 in |
Description
Coverall,Disposable,Boots,M,Package Quantity 25, Ankle Closure Elastic, Anti-Static No, Chest Size - Maximum 25 in, Closure Type Zipper, Color White, Cuff Style Elastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID TouchMaster Medium Weight Cotton Lisle Inspection Gloves, 12PK (661J)
- SPILLTECH Oil-Only DripPan, PK16 (DPO-16)
- ZORO SELECT Exit Sign, 8 5/8 in x 15 7/8 in, Plastic (GRAN7802)
- IRONCLAD PERFORMANCE WEAR Impact Protection on BOH, M, Black, PR1 (CHNPI5-03-M)
- DUPONT Coverall, 6 PK, White, Tychem(R) 4000, Zipper (SL125TWHLG000600)
- CHEMSPLASH Collared Chemical Resistant Coveralls, 6 PK, Yellow, Non-Woven Laminate, Zipper (7012YT-XL)
- DUPONT Coverall, 5XL, 25 PK, White, Tyvek(R) 400, Zipper (TY121SWH5X0025NS)
- DUPONT Collared Disposable Coverall, 4XL, 25 PK, Blue, SMS, Zipper (PB125SBU4X002500)
- KAPPLER Zytron 300 Level B/C Coveralls Large/X-Large (WPL912-LXL)
- MAGID Disposable Clothing, Small, White, Polypropylene, Zipper (CVZ6-S)
- KAPPLER Zytron 500 Vapor Total Encapsulating Suit, HazMat Model, Orange, L/XL (Z5H382ORLGXL7H)
- Alphaguard Disposable Clothing