Shop All Disposable Suits & Coveralls
Alphaguard
Coverall, Disposable, Boots, L, Package Quantity 25, XL, 25 PK, White, AlphaGuard, Zipper
Mfr # CV-74832-4
Zoro # G5469410
product price: $77.65
/pk 25, $3.11/ea
Free Shipping & Returns
$77.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Length 68-1/4"
- Color White
- Material SMS
- Cuff Style Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alphaguard
- MFR # CV-74832-4
- Zoro # G5469410
- Country of Origin Sri Lanka
- Category Disposable Suits & Coveralls
Dimensions
Size | XL |
Length | 68-1/4" |
Chest Size - Maximum | 27 in |
Height - Maximum | 40 in |
Named Size | XL |
Description
Coverall,Disposable,Boots,L,Package Quantity 25, Ankle Closure Elastic, Anti-Static No, Chest Size - Maximum 27 in, Closure Type Zipper, Color White, Cuff Style Elastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Magenta and Yellow Plastic Chain, 2 In, 200 Ft. Long (CH-CH-20-YM-200-BX)
- BRADY Lockout Padlock, Green, 1-1/2" W Body, PK6 (ALU-GRN-76ST-KA6PK)
- WEST CHESTER PROTECTIVE GEAR Disposable Lab Coat, 4XL, PP, 22g, PK30 (3511/XXXXL)
- ZORO SELECT Stamp Holder, 3/16 In. H, Steel (1F119)
- INTERNATIONAL ENVIROGUARD Hooded Chemical Resistant Coveralls, 12 PK, Yellow, Non-Woven Laminate, Zipper (7015YS-M)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NG127SWHSM0025NP)
- KLEENGUARD Disposable Coveralls, 2XL, 24 PK, Blue, SMMMS, Zipper (58515)
- SAS SAFETY COVERALL DISP POLYPROPYLENE LG (SA6843)
- INTERNATIONAL ENVIROGUARD Microporous Coverall w Hood, S, White, PK25, S, 25 PK, White, Microporous, Zipper (8019)
- KAPPLER Zytron 300 Coverall, Tan, 4X, 6PK (Z3H426TN--4X)
- DUPONT Hooded Disposable Coverall, 2XL, 25 PK, White, SMS, Zipper (PB127SWH2X002500)
- Alphaguard Disposable Suits & Coveralls