Shop All Disposable Suits & Coveralls
Alphaguard
Coverall, Disposable, Boots, 2XL, Package Quantity 25, 3XL, 25 PK, White, AlphaGuard, Zipper
Mfr # CV-74832-6
Zoro # G5469569
product price: $77.69
/pk 25, $3.11/ea
Free Shipping & Returns
$77.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Length 71-1/2"
- Color White
- Material SMS
- Standards AATCC 42, ASTM D1894, ASTM D3776, ASTM D3786, ASTM D3787, ASTM D5034, ASTM D5587, ASTM D751, IEST-RP-CC003.3, MIL-M-36954C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alphaguard
- MFR # CV-74832-6
- Zoro # G5469569
- Country of Origin Sri Lanka
- Category Disposable Suits & Coveralls
Dimensions
Size | 3XL |
Length | 71-1/2" |
Named Size | 3XL |
Height - Maximum | 43 in |
Chest Size - Maximum | 32 in |
Description
Coverall,Disposable,Boots,2XL,Package Quantity 25, Ankle Closure Elastic, Anti-Static No, Chest Size - Maximum 32 in, Closure Type Zipper, Color White, Cuff Style Elastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Coveralls, 25 PK, White, KleenGuard(TM) A35, Zipper (38950)
- NEVS 1/2" Color Coding Dots Yellow - Roll Form (DOT-12RL Yellow)
- GEMPLERS Gemplers WPS Pesticide Application Posting Sheets (T8919-17)
- 5S SUPPLIES VinylStripe 5S X's Square Red, 25PK (VSX-SQUARE-RED)
- KLEENGUARD Disposable Coveralls, 25 PK, White, KleenGuard(TM) A40, Zipper (44305)
- DUPONT Coveralls, 6 PK, Tan, Tychem(R) 5000, Zipper (C3127TTNLG000600)
- KLEENGUARD A30 Elastic Back and Cuff Hooded/Boots Coveralls, 4X-Large, White, 21PK (KCC46127)
- NEESE Outerwear Chem Shield 96 Series Cvrall w/Hd-Grn-S (96001-50-1-GRN-S)
- CHEMSPLASH Collared Chemical Resistant Coveralls, 6 PK, Yellow, Non-Woven Laminate, Zipper (7013YT-3XL)
- DUPONT Encapsulated Suit, Yellow, Tychem(R) 10000, Zipper (TK554TLY2X00015C)
- DUPONT DuPont Tychem 2000 Coverall Hood & Socks/Boots, Bound Seam, Yellow, 2X, 12/Qty (QC122BYL2X001200)
- Alphaguard Disposable Clothing