Shop All Disposable Suits & Coveralls
Alphaguard
Coverall, Disposable, 4XL, Package Quantity 25, 4XL, 25 PK, White, AlphaGuard
Mfr # CV-74032-7
Zoro # G5469438
product price: $120.99
/pk 25, $4.84/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 4XL
- Material AlphaGuard
- Length 75-1/2"
- Color White
- Named Size 4XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alphaguard
- MFR # CV-74032-7
- Zoro # G5469438
- Country of Origin Sri Lanka
- Category Disposable Suits & Coveralls
Dimensions
Size | 4XL |
Length | 75-1/2" |
Named Size | 4XL |
Details
Item | Coverall,Disposable,4XL,Package Quantity 25 |
Material | AlphaGuard |
Color | White |
Description
Coverall,Disposable,4XL,Package Quantity 25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULHAM FIREHORSE Exit Sign, Red Letter Color, 2.80W, 2 Lamps (FHEC35R)
- NATIONAL SAFETY APPAREL Heat Resistant Mitten, Tan, ZetexPlus, PR (M60ZPRH01014)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Lime (19360)
- SCHNEIDER ELECTRIC Tower Light Module Steady, 240V, 70mm, Rd (XVBC34)
- KEYSTONE SAFETY KeyGuard® Coverall, Elastic Wrists & Ankles, Attached Hood, Zipper Front, White, 3XL, 25/CS (CVL-KG-HE-3XL)
- MALT IMPACT Malt PolyLite M1200-2XL White Polypropylene Zipper Long Sleeve Coveralls - Elastic Wrists & Ankles (272M12002XL)
- DUPONT Coverall, 25 PK, White, Spunbonded Polyethylene, Zipper (IC253BWHMD00250C)
- DUPONT Coveralls, 6 PK, Tan, Tychem(R) 5000, Zipper (C3122TTNMD000600)
- KLEENGUARD Medium, 25 PK, White, SMS-Based Material (48972)
- DUPONT Coveralls, 4 PK, Yellow, Tychem(R) 2000, Adhesive (QC125TYLMD000400)
- KLEENGUARD A40 Coveralls - Zipper Front, XXXL, 25 PK, White (KCC44306)
- Alphaguard Disposable Suits & Coveralls