Shop All Disposable Suits & Coveralls
Alphaguard
Coverall, Disposable, 3XL, Package Quantity 25, 3XL, 25 PK, White, AlphaGuard
Mfr # CV-74032-6
Zoro # G5469453
product price: $105.99
/pk 25, $4.24/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Length 75"
- Color White
- Material AlphaGuard
- Named Size 3XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alphaguard
- MFR # CV-74032-6
- Zoro # G5469453
- Country of Origin Sri Lanka
- Category Disposable Suits & Coveralls
Dimensions
Size | 3XL |
Length | 75" |
Named Size | 3XL |
Details
Item | Coverall,Disposable,3XL,Package Quantity 25 |
Color | White |
Material | AlphaGuard |
Description
Coverall,Disposable,3XL,Package Quantity 25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Men's Black Polyester 5-in-one Parka size 2XL (S42621)
- RINGERS GLOVES Mechanics Gloves, 3XL, PR (263-13)
- MASTER LOCK Lockout Padlock, KA, Blue, 1-13/16"H, PK12 (S31KAS12BLU)
- MILWAUKEE TOOL Class 2 High Visibility Orange Performance Safety Vest - S/M (CSA) (48-73-5091)
- LAKELAND Collared Chemical Resistant Coveralls, Gray, Pyrolon CRFR, Zipper (LS51110-3X)
- 3M Protective Coverall, Gray, Polypropylene/Polyethylene, Zipper (4570-XXL)
- 3M Hooded Disposable Coveralls, White, Microporous Polyethylene, Polypropylene, SMMMS, Zipper (4540-M)
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY120SWH4X0025VP)
- C.T. INTERNATIONAL Ct International Polyethylene And Latex Shoe Covers, One Size Fits Most (SCPL500)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH18-B-92-103-04)
- ANSELL Coveralls, 25 PK, Yellow, Polyethylene, Zipper (68-2300)
- Alphaguard Workwear and Protective Clothing