Shop All Disposable Suits & Coveralls
Alphaguard
Coverall, Disposable, 2XL, Package Quantity 25, 2XL, 25 PK, White, AlphaGuard, Zipper
Mfr # CV-74032-5
Zoro # G5469401
product price: $95.85
/pk 25, $3.83/ea
Free Shipping & Returns
$95.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Material SMS
- Color White
- Length 71-1/2"
- Standards AATCC 42, ASTM D1894, ASTM D3776, ASTM D3786, ASTM D3787, ASTM D5034, ASTM D5587, ASTM D751, IEST-RP-CC003.3, MIL-M-36954C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alphaguard
- MFR # CV-74032-5
- Zoro # G5469401
- Country of Origin Sri Lanka
- Category Disposable Suits & Coveralls
Dimensions
Size | 2XL |
Length | 71-1/2" |
Chest Size - Maximum | 29 in |
Height - Maximum | 40 1/2 in |
Named Size | 2XL |
Description
Coverall,Disposable,2XL,Package Quantity 25, Ankle Closure Elastic, Anti-Static No, Chest Size - Maximum 29 in, Closure Type Zipper, Color White, Cuff Style Elastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEKINA StepliteX SolidGrip PU Boot, Steel Toecap, Green-Black, Size 5 (XAN3P/9180AP531-05)
- TRIMACO Dust Containment Poles (54734)
- OAKLEY Safety Glasses, Gray Plutonite Lens, Anti-Scratch (OO9329-01)
- SPILLTECH Spill Kit Refill, Box, Universal, 10" H (RSPKU-20)
- DUPONT Hooded Disposable Coverall, 25 PK, Blue, SMS, Zipper (PB127SBUXL002500)
- KLEENGUARD Hooded Disposable Coveralls, 12 PK, Yellow, KleenGuard A70, Zipper (00682)
- CHEMSPLASH Hooded Chemical Resistant Coveralls, 6 PK, Yellow, Non-Woven Laminate, Zipper (7015YT-L)
- KLEENGUARD Coveralls, Zip Front, Elastic Wrists, 50 PK (68967)
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY125SWH7X0025VP)
- DUPONT Coverall, 6 PK, White, Tychem(R) 4000, Zipper (SL128TWHXL000600)
- INTERNATIONAL ENVIROGUARD Disposable Coveralls, 3XL, 25 PK, White, Microporous Fabric, Zipper (8012-3XL)
- Alphaguard Disposable Clothing